0015 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP Zoom

0015 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP

SKU:0015-MSF2-IFC

Brand: Taco

Taco
Qty Price
$79.95
/ each
$232.35 / box (3 units x $77.45)
In Stock! Ships in 24-48 Hours
(141 Available)
4

Resources

Specs

Type: 3-Speed Pump
Material: Cast Iron
Application: Heating
Amperage:
?
0.71-0.98
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Horse Power:
?
1/20
Connection Size: 1-1/2"
1"
3/4"
1-1/4"
Flow Range (GPM): 0-18
Max Flow (GPM): 18
Max Head (Ft): 21
Head Range (ft.): 0-21
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 0015-MSF2-IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The rugged 00R 3-Speed Radiant Pump now has a new and improved impeller design, reducing noise and improving power consumption.

Watts and amp ratings have been reduced by up to 10% and noise has been improved to 007 levels. This pump is specifically designed for the flow and head requirements of today's radiant heat systems. Its 3-Speed switching capability provides fine tuning control to match a wide combination of tube diameters and length of runs.

The 00R 3-Speed Radiant pump is a direct replacement for the Grundfos UPS 15-58 3-Speed. The 00R delivers the highest starting torque in its class and a removable, high-flow Integral Flow Check (IFC+) that prevents gravity flow, reduces installation costs and improves pump performance.

Replacement Parts List:
Casing O-Ring: 00R-001RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 00R-005RP
Valve Assembly Trans/Relay: 0010-025RP

Features:

  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy duty construction for longer life
  • 4-bolt universal flange (0010 only)
  • Removable high-flow Integral Flow Check (IFC)
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications
  • Cast Iron, flanged construction

Replacement Parts:

0015 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP
 
4.2

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

78%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (6)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        5.0

        Great product

        By Lbasham

        from Missouri

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP:

              Have three taco pumps. Just replaced one that has been in continuous use for ten years.

              • Was this a gift?:
              • No
               
              5.0

              Good pump, excellent price

              By Treehuggersteve

              from Central minnesota

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP:

                    Using this pump on my wood boiler system. The three speed settings allows me to balance flow of water in zones that vary in length

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Good Pump

                    By AverageJoe

                    from Buffalo, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP:

                          Did some research and found this pump would meet all the needs for the job. Having the three speeds is a really nice feature to be able to slow the flow of the hot water down for greater heat transfer along the elements. Pump runs quiet, no leaks, no issues. Wiring was very straight forward and instructions were simple and easy to verify everything was installed per the specs. Supplyhouse was great with this product as the first one I received had a broken flange. The break was clean and looked to be from shipping perhaps, not sure, but what was great was how Supplyhouse took care of that issue for me by sending out a new pump, and sending me a pre-paid UPS label to ship the broken pump back. Couldnt have been simpler, GREAT SERVICE!!

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Worked as advertised & at a great price

                          By DIY Guy

                          from Brainerd MN

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP:

                                Used as circulator for my in-direct water heater. Replaced a zone valve and cut the tanks recovery time by almost a third.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Good buy

                                By D-bone

                                from Unger,WV

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP:

                                      Good circulator for radiant floors . The three speeds make it versitle.

                                      • Was this a gift?:
                                      • No
                                       
                                      2.0

                                      Not What They Used to Be

                                      By Max, Property Manager

                                      from Farmington, Maine

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP:

                                            I have had to replace two Taco 0015/00R pumps for electrical motor failure and pump seal leakage. Taco of old had a very high quality, now these new pumps less than 5 years old fail. Out sourcing? Not working well, next project I do will be with another brand of pumps.

                                            • Was this a gift?:
                                            • No
                                             
                                            1.0

                                            Not a replacemnt for B&G Lr20bf

                                            By Handy Alan

                                            from Ann Arbor, MI

                                            Comments about 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP:

                                            Just replaced this after 1.5 seasons as it is noisy especially on high setting but on other settings as well. It does not repalce the Lr 20 bf that came with my WM Gv4 boiler. WM recommends Taco 007 which is different from 00R but is basically the same. Taco pump pulsed pressure gauge on return line much more than B&G. New pump is clearly moving more water and the boiler is working more effectively and quiet. Btw flow control was not installed on Taco and is not on Lr20. All of this in the opinion of a Handy Man...not a boiler expert, but I have been around the block.

                                             
                                            5.0

                                            great product, great price, great shippi

                                            By RightWingRob

                                            from Ottawa, ON

                                            Verified Buyer

                                            Comments about 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP:

                                            I have made a few purchases and everything has always gone perfectly.

                                             
                                            5.0

                                            Great pump I use them all the time

                                            By jib

                                            from Vermont

                                            Verified Buyer

                                            Comments about 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP:

                                            I use these pumps with outdoor boilers that are 200 feet away with no problems, strong powerful design.

                                            Displaying reviews 1-9

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            1 Question | 1 Answer
                                            Displaying question 1
                                            • 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP

                                              Q:

                                              Can the Taco 00R pump be operated without the Removable high-flow Integral Flow Check (IFC) in place? In other words, I see that the IFC is removable but is running the pump without the IFC in place recommended by Taco?
                                              Asked on 9/26/2012 by Brewster from Colorado Springs

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                There would be no problem with removing the flow check, as long as you do not need a flow check at this location. Flow checks are most commonly needed in circulators that are being used to control a particular zone. Without a flow check, nothing would be able to stop heat from slowly flowing through that zone when there is not a call for heat there.

                                                Answered on 9/27/2012 by PexSupply Staff from NY
                                            Displaying question 1

                                            Do you have a question about this product?