Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze) Zoom

Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze)

SKU:003-001RP

Brand: Taco

Taco
Qty Price
$77.25
/ each
$224.85 / box (3 units x $74.95)
In Stock! Ships in 24-48 Hours
(38 Available)
0

Resources

Specs

Material: Bronze
Application: Heating
Type: Pump Part
Accessory For: 003 Series

Description for Taco 003-001RP


TAC003-001RP is the replacement cartridge for TACO 003 Bronze pump.


Used on Models:

  • 003-B4
  • 003-B4-PNP
  • 003-BC4
  • 003-BC4-1
  • 003-BC4-2
  • 003-BC4-PNP
  • 003-BT4
  • 003-BT4-PNP
  • 003-ZB4

Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze)

REVIEW SNAPSHOT®

by PowerReviews
Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze)
 
4.9

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 9 customers

Sort by

Displaying reviews 1-9

Back to top

 
4.0

Works as designed.

By AK Maint.

from Alaska

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze):

We keep one of these in stock at all times. Beats buying a new pump.

 
5.0

I would by this product again

By Jon the handyman

from Orlando, FL

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze):

Easy to use website. Product arrived right on time. Nice personal thank from PexSupply. The Taco pump replacement cartridge was simple to install and saved me over $100 compared to a new pump.

 
5.0

great product, direct replacement

By wethead

from Olympia, WA

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze):

pex supply performs as advertized as always. ships quickly and with little effort.

 
5.0

As promised. Easy to install

By MRB

from Ausin, Texas

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze):

My old pump was making a lot of noise after 7 years of reliable service. Made that change out in only a few minutes and working great again.

 
5.0

Rapid Service and Fair Price

By I Manufacture Sawdust

from Tomball TX

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze):

I use this in our residential domestic hot water recirculating service. It replaced an original that was about 8 years old, but had been allowed to sit unused for several years (which probably helped its early demise). I like how simple it is to install. The old unit basically just locked up (probably from lack of use).

 
5.0

Excelent design

By Steve

from Tucson, Az.

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze):

Simple and easy installation

 
5.0

Good price[...]

By Vincent the handyman

from Austin, TX

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze):

Impeller on my existing cartridge is white while shown on the website is black. [...] worked perfectly.

 
5.0

worked out great

By cj

from pittsburgh, pa

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze):

[...]did what it was made to do!!

 
5.0

easy to replace

By doityourselfi

from Austin, texas

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze):

works perfectly and far less expensive than replacing the whole motor assembly. Also this was the least expensive site I found selling this part.

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 15 Answers
Displaying questions 1-4
  • Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze)

    Q:

    Have a Taco 003 b4 recirc system, needing a new Cartridge. Hot water return to the Heater only has an ‘Isolation Valve’ ahead of the Pump (only thing on pump output line into bottom of Heater is a Drain Valve). During change-out how do I prevent the heater from emptying 40 gallons out on the garage floor?
    Asked on 2/10/2014 by Handyman Bill from Lost Wages, NV

    2 answers

    • VERIFIED BUYER

      A:

      Not much other than attach a hose in order to direct water to a floor drain or outside. Install a second isolation valve while system is down to replace the cartridge. you are victim of a bad original installation.

      Answered on 2/10/2014 by mf from no. cal.
    • VERIFIED BUYER

      A:

      I really think you are stuck with a complete or at least partial drain down.. The pump should have a S/O valve before and after. Add the second valve after the drain down. You'll need to drain enough water away if you will be soldering any joints. The water in the system will drain until the height of the pump is realized. Good luck.

      Answered on 2/10/2014 by Anonymous
  • Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze)

    Q:

    I have the taco 003 b4 bronze pump. I put a new cartridge in it. Surface temp is 140 degrees. Is that the normal running temp? Seems too hot. What could it be if the temp is out of range?
    Asked on 7/20/2013 by AP from Austin

    4 answers

    • VERIFIED BUYER

      A:

      These pumps can be used in the hot water side such as an instant hot water loop. 140 degrees is no problem

      Answered on 7/21/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The temp of the pump should the same as the water temp in your system. I assume you are circulating water from a boiler or hot water heater. If so, check to see what temp the heater is set to.

      Answered on 7/20/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I have 3 taco pumps in operation - they've always run HOT, hotter than I would onto. - I've never attempted to measure the temp. Two have been in operation for 10 years. If you have temperature readings from prior units to compare and you've made no changes to your system I would suspect the replacement cartridge. TACO is an excellent brand, but problems can always occur.

      Answered on 7/21/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I'm no expert but here is my opinion. I have used the Taco pump for the last 12 years (6 years in one home and 6 years in my present home.) replacing the cartridge one time in each. I believe the pump will normally be as hot as the highest water temp from your hot water tank. Maybe a few degrees higher from the pump friction. I have all my hot water lines (copper) insulated, including return lines, so I am loosing very little heat in the entire cycle. My pump is always hot to the touch, (2 or 3 second contact) guessing about 140 deg. I really don't know what max temp the pump will handle.
      Hope this helps.
      Richard.

      Answered on 7/21/2013 by Anonymous
  • Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze)

    Q:

    003-B4-PNP Taco pump on a domestic hot water recirculating system isn't pumping and the motor housing heated up to 190 degrees even though the hot water was not circulating and at only 80 degrees. I took the pump apart, and am holding the cartridge in my hand. The little rubber impeller won't turn. Am I correct in believing that impeller should turn, and the cartridge is bad?
    Asked on 5/2/2012 by GoRaWa from Texas

    8 answers

    • VERIFIED BUYER

      A:

      Yes the impeller should turn.

      Answered on 5/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      A similar situation happened to me about 2 years ago - motor housing extremely hot to the touch, hot water not circulating, pump motor was humming or otherwise making sounds indicating that it was not running properly.  If the impeller isn't turning during normal operation or is physically frozen in place, in conjunction with the very hot motor housing and general lack of water circulation, the cartridge is almost certainly bad.
      FYI, based on the setup of the recirculation system in my house + the age of the house, it looks like the original cartridge lasted about 9-10 years before it broke down.  Installation of a new cartridge is fairly straightforward if you are comfortable with basic household tools (crescent and/or socket wrench, maybe a screwdriver), just make sure you lay down towels (or a large vessel to hold water) and close the water valves on both sides of the pump so that you don't inadvertently drain the line (or the hot water heater) and create a huge mess.

      Answered on 5/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      You are correct in your assumption. You need a new cartridge. Remember the
      order you took it apart so you can put the new o-rings in the proper
      position to prevent a leak.
      Jim Bellamy

      Answered on 5/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It was with mine. I put in a replacement cartridge and all is well now.

      Answered on 5/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, the impeller should be freewheeling when out of the housing. JKR

      Answered on 5/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, the impeller should turn freely and it would be a safe assumption the unit needs to be replaced.

      Answered on 5/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      My experience is that the cartridge fails resulting in the impeller not
      turning and a significant heat rise on the case of the motor. Solution is
      to replace the cartridge. My experience and the advice of my plumber also
      indicates that this pump should never be turned off or unplugged, as this
      contributes to premature failure. Power outages seem not to affect it but
      long-term shutdown seems to have an adverse effect. Two years in a row,
      when on an extended vacation I unplugged my pump and when I returned, it
      would not restart. Now I leave it on all the time and have not had a
      problem since. Hope this helps.
      Rod

      Answered on 5/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, the impeller should turn freely. Over time some mineral deposits get into the bearings and stop it from turning. Because the cartridge is sealed, there is no good way to open it to clean it out. Replace the cartridge. I am on my third cartridge since 2005.

      Answered on 5/3/2012 by Another PexSupply Customer
  • Taco Pump Replacement Cartridge TAC003-001RP (for 003 Bronze)

    Q:

    On my existing Taco cartridge assembly, the impeller is white. But on your photo the impeller is black. Is this cartridge assembly compatible with my existing Taco circulator pump 003-B4 ?
    Asked on 3/23/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The impeller is black on this part, but it will work.

      Answered on 3/24/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?