003 Bronze Priority Zoning Circulator w/ Integral Flow Check, 1/40 HP, 1/2" Sweat Zoom

003 Bronze Priority Zoning Circulator w/ Integral Flow Check, 1/40 HP, 1/2" Sweat

SKU:003-ZBC4-3IFC

Brand: Taco

Taco
Qty Price
$325.95 $252.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
3

Specs

Material: Bronze
Amperage:
?
0.45
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/40
Connection Size: 1/2"
Flow Range (GPM): 0-6
Max Flow (GPM): 6
Max Head (Ft): 4.5
Head Range (ft.): 0-4.5
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40°-220°F
Connection Type: Sweat

Description for Taco 003-ZBC4-3IFC

Features

  • 1/2" Sweat Connection
  • Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

    Replacement Parts List:
    Casing O-Ring: 007-003RP
    Cartridge Assembly Complete: 003-001RP
    Valve Assembly Trans/Relay: 006-047RP

003 Bronze Priority Zoning Circulator w/ Integral Flow Check, 1/40 HP, 1/2" Sweat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons