005 Cast Iron Circulator, 1/35 HP Zoom

005 Cast Iron Circulator, 1/35 HP

SKU:005-F2

Brand: Taco

Taco
Qty Price
$82.95
/ each
$239.85 / box (3 units x $79.95)
In Stock! Ships in 24-48 Hours
(7 Available)
4

Resources

Specs

Material: Cast Iron
Application: Heating
Amperage:
?
0.52
Voltage:
?
115v
Max Pressure (PSI): 125
Type: Pump
Horse Power:
?
1/35
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Max Flow (GPM): 19
Flow Range (GPM): 0-19
Max Head (Ft): 9
Head Range (ft.): 0-9
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 005-F2

Note: Full flange-to-flange three-year warranty on all 00 Series circulators

Performance Data
Flow Range: 0-18
GPM Head Range: 0-9.5 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature, Cast Iron: 230 degrees F (110 degrees C)
Maximum Fluid Temperature, Bronze: 220 degrees F (104 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged
Taco 005 Cartridge Circulator is designed for a wide range of residential and light commercial water circulating applications. Unique replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit. Compact, direct-drive design and low-power consumption are ideal for high efficiency jobs.
Features:
Standard High Capacity Output Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Bronze Construction
Typical Applications
Hydronic Heating
Add-A-Zone Additions
Zoning with Circulators
Chilled Water Cooling
Domestic Water Systems


Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-019RP

005 Cast Iron Circulator, 1/35 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco005 Cast Iron Circulator, 1/35 HP
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Easy Installation

By mike L

from St Paul, MN

Verified Buyer

Comments about 005 Cast Iron Circulator, 1/35 HP:

Very easy to install. Took a lot less time than I expected. Product works well, exactly as described

 
5.0

Good for the price

By davea

from Lodi, WI

Verified Buyer

Comments about 005 Cast Iron Circulator, 1/35 HP:

Works as designed

 
5.0

Works great

By Coug82

from Portland, OR

Verified Buyer

Comments about 005 Cast Iron Circulator, 1/35 HP:

The pump was an exact fit for the old one which was surprising since the old one was 20 years old. I'm glad the o-rings were also included. Went in like a charm and it's working great.

 
5.0

TACO CIRCULATOR

By Jim the clutz

from Wyoming

Verified Buyer

Comments about 005 Cast Iron Circulator, 1/35 HP:

The best there is.

 
5.0

Its doing the job

By The plumber

from Sequim, WA

Verified Buyer

Comments about 005 Cast Iron Circulator, 1/35 HP:

The pump is quiet. I made a circulating dog bed warmer--great for the winter months. He loves it and he loves me!

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 6 Answers
Displaying questions 1-6
  • 005 Cast Iron Circulator, 1/35 HP

    Q:

    Can the model 005-F2 be mounted in any position.
    Asked on 12/8/2014 by Chic from Story City,Iowa

    1 answer

    • VERIFIED BUYER

      A:

      yes, I have one mounted vertically, one mounted horizontally. Should be no problem.
      Sent from Samsung Mobile.

      Answered on 12/9/2014 by Anonymous
  • 005 Cast Iron Circulator, 1/35 HP

    Q:

    I have a Taco 005-ZF2-4 Circulator Pump that appears to not be working. The LED light does not come on when a thermostat request heating. However, the Trinity boiler does come on begins heating. There appears to be heated water flowing through the pump not sufficiently. If a replacement is necessary do you have a like item?
    Asked on 11/4/2011 by Flustrated from San Antonio, TX

    1 answer

    • CUSTOMER CARE

      A:

      The replacement circulator is 005-ZF2-6

      Answered on 11/4/2011 by PexSupply Staff from NY
  • 005 Cast Iron Circulator, 1/35 HP

    Q:

    My Taco 005-ZF2-4 pump connected to a Combi Trinity Boiler radiant floor system is now running constantly. I must unplug the system to stop it. Can you furnish any advice?
    Asked on 6/7/2011 by Poncho from San Antonio, TX

    1 answer

    • CUSTOMER CARE

      A:

      We would recommend that you check the thermostat connected on the control of the pump to see whether there are any burn marks.

      Answered on 6/8/2011 by PexSupply Staff from NY
  • 005 Cast Iron Circulator, 1/35 HP

    Q:

    I am currently running hydronic heat to baseboards in my house and want to convert one area to in floor heat. At present the house is operating from a single pump. I realize I need to install a 4 way valve, however am I correct in assuming I need a 2nd pump after the 4 way regulator? If so, which one? Would I place a globe valve in line to regulate flow?
    Asked on 2/3/2011 by steve from st paul,mn

    1 answer

    • CUSTOMER CARE

      A:

      You do need a 4-way (or 3-way) zone valve and a second pump, but we would need to know your GPM/head pressure requirements before we could suggest a specific model. And yes, you should place a globe valve in line to regulate flow.

      Answered on 2/3/2011 by PexSupply Staff from NY
  • 005 Cast Iron Circulator, 1/35 HP

    Q:

    I have a TACO 005 1/35 hp taco pump would a 007 1/25 hp work? Which one is bigger? Also I do not have IFC on the pump that I currently use can I switch to a pump that has IFC?
    Asked on 1/9/2011 by Anonymous from West Virginia

    1 answer

    • CUSTOMER CARE

      A:

      The 007 is a "bigger" pump than the 005; you can use the 007 if the system required more of an output than the 005 can handle. There would be no problem getting both pumps in the IFC version.

      Answered on 1/19/2011 by PexSupply Staff from NY
  • 005 Cast Iron Circulator, 1/35 HP

    Q:

    How do I order flanges? Are they all the same size plate with different sized threads?
    Asked on 9/14/2010 by Jim from Michigan

    1 answer

    • CUSTOMER CARE

      A:

      Since flanges come with different tread sizes, the tread size would depend on your connection. The 110-251F, 110-252F, 110-253F, 110-254F can all be used with this pump.

      Answered on 9/17/2010 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?