005 Cast Iron Circulator with Integral Flow Check, 1/35 HP Zoom

005 Cast Iron Circulator with Integral Flow Check, 1/35 HP

SKU:005-F2-2IFC

Brand: Taco

Taco
Qty Price
$135.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)

Specs

Material: Cast Iron
Amperage:
?
0.52
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/35
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Max Flow (GPM): 13.5
Flow Range (GPM): 0-13.5
Max Head (Ft): 7.5
Head Range (ft.): 0-7.5
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 005-F2-2IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators

Performance Data
Flow Range: 0-13.5 GPM
Head Range: 0-7.5 Feet
Minimum Fluid Temperature: 40+F (4+C)
Maximum Fluid Temperature: 230+F (110+C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2", 2" Flanged
The Taco 005-IFC with an Integral Flow Check is designed to reduce installation costs when zoning with "00" circulators on Hydronic or Radiant heating, Hydro-Air Fan Coils or Indirect water heaters. By locating the patented IFC inside the pump casing, a separate in-line flow check is eliminated, reducing installation costs. The reduced pressure drop of the IFC, increases the 005 flow performance up to 240% over in-line check valves. Both the IFC and cartridge are easily accessed for service instead of replacing the entire unit. The 005-Z-IFC combines the circulator, flow-check and patented Priority Zoning control with built-in transformer, relay and priority switch in one complete compact package to make it ideal for zoning.
Features
* Integral Flow Check (IFC) Patent # 5,664,939
Prevents gravity flow
Eliminates separate in-line flow check
Reduces installed costs, easy to service
Improved performance vs. In-line flow checks
* Unique replaceable cartridge-field serviceable
* Unmatched reliability-Maintenance free
* Quiet, efficient operation
* Direct drive-Low power consumption
* Self lubricating, No mechanical seal
* Wide range of applications
* Cast Iron or Bronze Construction
Typical Applications
Hydronic or Radiant heating
Hydro-Air Fan Coils or Indirect water heaters

005 Cast Iron Circulator with Integral Flow Check, 1/35 HP

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons