005 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/35 HP Zoom

005 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/35 HP

SKU:005-ZF2-2IFC

Brand: Taco

Taco
Qty Price
$224.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
4

Resources

Specs

Material: Cast Iron
Amperage:
?
0.52
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/35
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Max Flow (GPM): 13.5
Flow Range (GPM): 0-13.5
Max Head (Ft): 7.5
Head Range (ft.): 0-7.5
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged

Description for Taco 005-ZF2-2IFC

Features

  • Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

    Replacement Parts List:
    Casing O-Ring: 008-005RP
    Flange Gasket Set: 007-007RP
    Cartridge Assembly Complete: 005-019RP
    Valve Assembly Trans/Relay: 0010-025RP

005 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/35 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco005 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/35 HP
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Works Fine

By Twinpeaksr

from Iowa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 005 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/35 HP:

        This is a great way to reduce cost and simplify the system since you can connect the thermostats directly to the pumps.

        However, it took over a month from when I ordered to get this pump. If you are in a hurry, this may not be the pump for you.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers