006 Plumb n' Plug Pump w/ Line Cord, 3/4" Sweat (1/40 HP) Zoom

006 Plumb n' Plug Pump w/ Line Cord, 3/4" Sweat (1/40 HP)

SKU:006-B4-1PNP

Brand: Taco

Taco
Qty Price
$241.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
4

Resources

Specs

Product Type: Recirculator Pump
Material: Bronze
Horse Power:
?
1/40
RPM: 3250
Voltage:
?
115v
Hertz: 60
Phase: 1
Amperage:
?
.52
Max Pressure (PSI): 125 psi
Temperature Range (F): 40°-220°F
Flow Range (GPM): 0-11.5
Max Flow (GPM): 11.5
Max Head (Ft): 9.5
Head Range (ft.): 0-9.5
Connection Size: 3/4"
Connection Type: Sweat
Weight (lbs): 7 lbs

Description for Taco 006-B4-1PNP

Taco's Plumb n' Plug cartridge circulators are specially designed to conserve water, all while increasing comfort. This pump is able to cut down the time it takes hot water to arrive at outlet fixtures, by regularly re-circulating hot water through the system. On average, a residence is capable of saving up to 25 gallons of water every day, or up to 9,000 gallons a year! Thanks to the factory pre-wired 6 foot line cord, installation is a breeze. The 006-B4-1PNP is ideal for systems that use 200 to 400 total feet (supply and return) of 3/4 inch piping. Simply plumb-it-in then plug-it-in! Installation of isolation valve, pipe insulation and flow check are highly recommended.

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP

Features:

  • Factory Installed 6' Line Cord
  • UL Listed
  • Standard High Capacity Output
  • Compact Design
  • Quiet, Efficient Operation
  • Direct Drive-Low Power Consumption
  • Unique Replaceable Cartridge Design-Field Serviceable
  • Self-Lubricating
  • No Mechanical Seal
  • Unmatched Reliability-Maintenance Free
  • Bronze Construction

    Application:

    For recirculation systems setup for constant circulation or with an optional aquastat control, use Plumb n' Plug with line cord only.

  • 006 Plumb n' Plug Pump w/ Line Cord, 3/4" Sweat (1/40 HP)

    Q&A: Ask the Questions, share answers