006 Plumb n' Plug Pump w/ Digital Timer, 1/2" Sweat (1/40 HP) Zoom

006 Plumb n' Plug Pump w/ Digital Timer, 1/2" Sweat (1/40 HP)

SKU:006-BC4-4PNP

Brand: Taco

Taco
Qty Price
$347.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
4

Resources

Specs

Product Type: Recirculator Pump
Material: Bronze
Horse Power:
?
1/40
RPM: 3250
Voltage:
?
115v
Hertz: 60
Phase: 1
Amperage:
?
.52
Max Pressure (PSI): 125 psi
Temperature Range (F): 40°-220°F
Flow Range (GPM): 0-11.5
Max Flow (GPM): 11.5
Head Range (ft.): 0-9.5
Max Head (Ft): 9.5
Connection Size: 1/2"
Connection Type: Sweat
Weight (lbs): 7 lbs

Description for Taco 006-BC4-4PNP

The Taco Plumb n' Plug with digital timer allows up to 8 precise On/Off program settings to fit any homeowners' schedule. Multiple settings allow for a different weekday/weekend run times. Run time intervals can be set as short as 1 minute to maximize energy savings. Easy-to-use clock face and large LCD display make settings simple. Its on board capacitor retains settings in memory for up to 100 hours during power outages

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP

Features:

    Digital timer, 7-day programmable
  • Large LCD display
  • Up to 8 On/Off program settings
  • Easy-to-use program buttons
  • On/Off intervals as short as 1 minute
  • 100 hour capacitor backup, saves settings
Application:

For recirculation systems setup for constant circulation or with an optional aquastat control, use Plumb n' Plug with line cord only.

006 Plumb n' Plug Pump w/ Digital Timer, 1/2" Sweat (1/40 HP)

REVIEW SNAPSHOT®

by PowerReviews
Taco006 Plumb n' Plug Pump w/ Digital Timer, 1/2" Sweat (1/40 HP)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Great Buy

By HVAC Guy

from Kennett Square, PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 006 Plumb n' Plug Pump w/ Digital Timer, 1/2" Sweat (1/40 HP):

        Recirculating pump on a boiler

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers