006 Cast Iron Circulator, 1/40 HP Zoom

006 Cast Iron Circulator, 1/40 HP

SKU:006-F4

Brand: Taco

Taco
Qty Price
$107.95
/ each
$314.85 / box (3 units x $104.95)
In Stock! Ships in 24-48 Hours
(14 Available)
5

Resources

Specs

Material: Cast Iron
Amperage:
?
0.52
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/40
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Flow Range (GPM): 0-10
Max Flow (GPM): 10
Max Head (Ft): 9
Head Range (ft.): 0-9
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 006-F4

Note: Full flange-to-flange three-year warranty on all 00 Series circulators

Performance Data
Flow Range: 0-10 GPM
Head Range: 0-9 Feet
Minimum Fluid Temperature: 40+F (4+C)
Maximum Fluid Temperature: 220+F (104+C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1¯, 1-1/4", 1-1/2" CI Flanged or 1/2¯ Swt, 3/4" Swt, 3/4¯ NPT, or Union
The TACO 006 is designed for circulating hot or chilled fresh water in open or closed loop applications. Typical uses include hydronic heating, domestic hot water recirculation, hydro-air heating/cooling, heat recovery units, water source heat pumps, drain down open loop solar systems and potable water applications. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.
Features
Standard High Capacity Output-Compact Design
Quiet, Efficient Operation
Direct Drive-Low Power Consumption
Unique Replaceable Cartridge Design-Field Serviceable
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Cast Iron, Flanged or Bronze Construction with Sweat, Threaded or Union Connections
Typical Applications
Hydronic heating
Domestic hot water recirculation
Hydro-air heating/cooling
Heat recovery units
Water source heat pumps
Drain down open loop solar systems
Potable water applications

Replacement Parts List:
Casing O-Ring: 007-003RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-019RP

006 Cast Iron Circulator, 1/40 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco006 Cast Iron Circulator, 1/40 HP
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Quietly does the job.

By Barry the Engineer

from Sanford, NC

Verified Buyer

Comments about 006 Cast Iron Circulator, 1/40 HP:

I was looking for a continuous duty circulation pump for a hot water system that uses a small amount of electricity and operated quietly. This unit fit my criteria perfectly. I had to wait for the hot water to get to it to determine if it was actually working it was so quiet. Very satisfied with all of the Taco pumps I purchased and especially with PexSupply!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 006 Cast Iron Circulator, 1/40 HP

    Q:

    I have a TACO pump madel 006-BC5Y-1 this pump is 230 volt. If I rewire feed comming in to pump 120volt will the 006-F4 pump work for me. I do not have to replumb any thing I just want to swap out the motor and cartrige. This is being used for a heat recovery unit. Mine burned up and I want to change out motor and cartrige only. Please reply
    Asked on 10/21/2010 by Mike from Sebastian FL

    1 answer

    • CUSTOMER CARE

      A:

      You can change your motor and cartridge without re-plumbing. However, we recommend talking to your electrician for rewiring.

      Answered on 10/26/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?