006 Taco Cast Iron Circulator w/ Integral Flow Check, 1/40 HP Zoom

006 Taco Cast Iron Circulator w/ Integral Flow Check, 1/40 HP

SKU:006-F7-IFC

Brand: Taco

Taco
Qty Price
$133.95
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
6

Resources

Specs

Material: Cast Iron
Amperage:
?
0.52
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/40
Flow Range (GPM): 0-9
Max Flow (GPM): 9
Head Range (ft.): 0-9
Max Head (Ft): 9
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40°-220°F
Warranty: 3-Year Warranty
Connection Type: Flanged

Description for Taco 006-F7-IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Application
compact 006-IFC Flanged Cartridge Circulator with an Integral Flow Check (IFC®) is designed for the circulation of hot or chilled water in a wide range of closed loop applications. Typicaluses include secondary hydronic heating zones, radiant injection mixing, and hydro-air fan coil heating/cooling. The IFC® feature replaces a separate in-line flow check, reduces installation costs and improves system performance. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Available with optional Variable Speed control or Priority Zoning control with built-in trasnformer, relay, and priority switch in one complete package to make it ideal for zoning.

Replacement Parts List:
Casing O-Ring: 007-003RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-019RP
Valve Assembly Trans/Relay: 006-047RP

006 Taco Cast Iron Circulator w/ Integral Flow Check, 1/40 HP

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 006 Taco Cast Iron Circulator w/ Integral Flow Check, 1/40 HP

    Q:

    Is the TACO model 006-F7-IFC good for hot water circuitous
    Asked on 12/16/2013 by KEN from LITTLE ROCK, AR

    1 answer

    • CUSTOMER CARE

      A:

      This circulator is a good choice if it is the right size for your hydronic heating application, but you should use a bronze or stainless steel pump for potable water plumbing recirculation jobs.

      Answered on 12/17/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?