006 3/4" (Threaded) Stainless Steel Circulator, 1/40 HP Zoom

006 3/4" (Threaded) Stainless Steel Circulator, 1/40 HP

SKU:006-ST4

Brand: Taco

Taco
Qty Price
$152.95
/ each
$445.05 / box (3 units x $148.35)
In Stock! Ships in 24-48 Hours
(451 Available)
4

Specs

Replaces: 006-BT4
Material: Stainless Steel
Application: Heating
Amperage:
?
0.52
Horse Power:
?
1/40
RPM: 3250
Voltage:
?
115v
Hertz: 60
Phase: 1
Max Pressure (PSI): 125 psi
Connection Size: 3/4"
Connection Type: Threaded
Type: Pump
Head Range (ft.): 0-9
Max Head (Ft): 9
Max Flow (GPM): 10
Flow Range (GPM): 0-10
Temperature Range (F): 40°-220°F
Warranty: 3-Year Warranty

Description for Taco 006-ST4

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-10 GPM
Head Range: 0-9 Feet
Minimum Fluid Temperature: 40F (4C)
Maximum Fluid Temperature: 220F (104C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1 , 1-1/4", 1-1/2" CI Flanged or 1/2 Swt, 3/4" Swt, 3/4 NPT, or Union

The TACO 006 is designed for circulating hot or chilled fresh water in open or closed loop applications. Typical uses include hydronic heating, domestic hot water recirculation, hydro-air heating/cooling, heat recovery units, water source heat pumps, drain down open loop solar systems and potable water applications. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.

Features
Standard High Capacity Output-Compact Design
Quiet, Efficient Operation
Direct Drive-Low Power Consumption
Unique Replaceable Cartridge Design-Field Serviceable
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Cast Iron, Flanged or Bronze Construction with Sweat, Threaded or Union Connections

Typical Applications
Hydronic heating
Domestic hot water recirculation
Hydro-air heating/cooling
Heat recovery units
Water source heat pumps
Drain down open loop solar systems
Potable water applications

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP

006 3/4" (Threaded) Stainless Steel Circulator, 1/40 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco006 3/4" (Threaded) Stainless Steel Circulator, 1/40 HP
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Worked Great

By Coop

from Allentown,PA

Verified Buyer

Comments about 006 3/4" (Threaded) Stainless Steel Circulator, 1/40 HP:

Came next day and worked perfect. No flanges as in picture. 3/4" female threads in both ends.

 
5.0

Good Product

By Ted

from PA

Verified Buyer

Comments about 006 3/4" (Threaded) Stainless Steel Circulator, 1/40 HP:

Works as advertised

 
5.0

Works Great!!!!

By Tim

from Oak Harbor, Oh

Verified Buyer

Comments about 006 3/4" (Threaded) Stainless Steel Circulator, 1/40 HP:

Placed pump on hot water heater to give continues hot water! The family loves it!!!
They never run out of hot water and that says a lot for a family of 7!

 
5.0

This was the 1st time I shopped on line

By Pilgrim

from Fall River,MA.

Verified Buyer

Comments about 006 3/4" (Threaded) Stainless Steel Circulator, 1/40 HP:

This is the 1st time I shopped on line. local stores did not carry the item I needed. Quick shipping allowed me to complete the job in record time...

 
5.0

Excellent Pump

By Trev the Potter

from Woodbridge, CT

Verified Buyer

Comments about 006 3/4" (Threaded) Stainless Steel Circulator, 1/40 HP:

Easy to install and works perfectly. [...]

 
5.0

Pump

By Brian

from PA

Verified Buyer

Comments about 006 3/4" (Threaded) Stainless Steel Circulator, 1/40 HP:

The pump worked as expected, Taco's warranty is easy, I had a different pump fail and it was replaced with on problems.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 006 3/4" (Threaded) Stainless Steel Circulator, 1/40 HP

    Q:

    Hello,
    I just ordered the 006 model circulator pump. I will be using it to run solar hot water panels. Do I need to buy the freedom flanges in order to hook up the tubing?
    Asked on 5/10/2011 by Trev from Woodbridge, CT

    2 answers

    • CUSTOMER CARE

      A:

      You do not need flanges. This unit is 3/4" threaded.

      Answered on 5/12/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      This pump comes with 3/4 in. female pipe threads on the inlet and outlet not as the picture shows.

      Answered on 5/24/2011 by Brian from PA
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons