006 Variable Speed Setpoint Cast Iron Circulator with Integral Flow Check, 1/40 HP Zoom

006 Variable Speed Setpoint Cast Iron Circulator with Integral Flow Check, 1/40 HP

SKU:006-VSF7-1IFC

Brand: Taco

Taco
Qty Price
$499.95 $390.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
4

Specs

Material: Cast Iron
Amperage:
?
0.52
Application: Heating
Voltage:
?
115v
Type: Variable Speed Pump
Horse Power:
?
1/40
Max Pressure (PSI): 125 psi
Connection Type: Flanged
Connection Size: 1/2"
3/4"
Max Flow (GPM): 9
Flow Range (GPM): 0-9
Max Head (Ft): 8.5
Head Range (ft.): 0-8.5
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40°-220°F
Warranty: 3-Year Warranty

Description for Taco 006-VSF7-1IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.


Performance Data
Flow Range: 0-9 GPM
Head Range: 0-8.5 Feet
Minimum Fluid Temperature: 40º F
Maximum Fluid Temperature: 220º F
Maximum Working Pressure: 125 PSI
The Taco 006-IFC® with Integral Flow Check (IFC) is designed for the circulation of hot or chilled water in 0pen- or closed-loop applications. The IFC eliminates separate in-line flow check, reduces installation cost and improves system performance.

  • Patented design is easily serviced without removing entire unit from system piping.
  • Unique 00 family replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit.
  • Available with optional Plumb n' Plug Timer, power cord and Aquastat
  • Compact, low power consumption design is ideal for high efficiency jobs.

Features
*Variable Speed Setpoint Circulator Pump
Integral Flow Check (IFC)--Eliminates In-Line Flow Check, Reduces Installed Cost, Easy to Service
Improved Performance vs. In-Line Flow Checks
Unique Replaceable Cartridge Design - Field Serviceable
Unmatched reliability - maintenance free
Quiet efficient operation
Direct drive - low power consumption
Standard high capacity output
Self-lubricating
No mechanical seal
Bronze construction with 1/2" or 3/4" sweat connections or stainless steel with union connections

Typical Applications
  • Domestic hot water recirculation
  • Hydro-air fan coil
  • Heat recovery units
  • Water source heat pumps
  • Drain down open-loop solar systems
  • Potable water systems
Note: Image depicted may not reflect circulator listed

006 Variable Speed Setpoint Cast Iron Circulator with Integral Flow Check, 1/40 HP

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons