007 Cast Iron Circulator, 1/25 HP Zoom
  • 360° View

007 Cast Iron Circulator, 1/25 HP

SKU:007-F5

Brand: Taco

Taco
Qty Price
$77.00
/ each
$293.40 / box (4 units x $73.35)
In Stock! Ships in 24-48 Hours
(13959 Avail)
4

Resources

Specs

Application: Zoning
Material: Cast Iron
Amperage:
?
0.71
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/25
Connection Size: 1-1/2"
1"
3/4"
1-1/4"
Flow Range (GPM): 0-23
Max Flow (GPM): 23
Head Range (ft.): 0-10
Max Head (Ft): 10
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40°-240°F
Connection Type: Flanged
Warranty: 3-Year Warranty
Replaces: 007-F3
007-F4

Description for Taco 007-F5

Enter Code SAVE5 at Checkout for $5 Off the 007-F5!

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The Taco 007 Residential Water Circulator Pump is designed for use in hydronic heating, chilled fresh water systems, and domestic water systems. The Taco 007-F5 pump is typically used in Residential Hydronic Heating Systems. Taco 007 residential hydronic circulators are available in cast iron or stainless steel (for potable water systems) construction with flanged connections.

The unique replaceable cartridge contains all the moving parts, and allows the circulator to be serviced instead of replacing the entire unit. The quieter direct drive cartridge type "00" series circulator is self lubricating, contains no mechanical seal, and requires no maintenance. This compact low power consumption design is ideal for those high efficiency jobs.

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 007-042RP

Features:

  • Standard High Capacity Output Compact Design
  • Quiet, Efficient Operation
  • Unique Replaceable Cartridge Design-Field Serviceable
  • Direct Drive-Low Power Consumption
  • Self-Lubricating
  • No Mechanical Seal
  • Unmatched Reliability --Maintenance Free
  • Universal Flange-to-Flange Dimensions
  • Cast Iron Construction


Typical Applications:
  • Hydronic Heating
  • Radiant Heating
  • Hydro-Air Fan Coils
  • Indirect Water Heating
  • Chilled Water Cooling

007 Cast Iron Circulator, 1/25 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco007 Cast Iron Circulator, 1/25 HP
 
4.7

(based on 204 reviews)

Ratings Distribution

  • 5 Stars

     

    (165)

  • 4 Stars

     

    (29)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (4)

  • 1 Stars

     

    (4)

96%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (21), Business (3)

        Most Liked Positive Review

         

        Best prices, [...]

        I bought this when my operational circulator started making noise. Before installing the new, I cleaned out the old cartridge as best I could with compressed air and water. Put it back in...Read complete review

        I bought this when my operational circulator started making noise. Before installing the new, I cleaned out the old cartridge as best I could with compressed air and water. Put it back in and its now quiet and still working fine. New one is on the shelf as a spare should any of my four ever fail but after 17 years they are still going strong.So I can't really review the one I bought but four similar ones are working fine after 17 years.Being a tightwad I compared prices on several sites and found Pex the best. [...]

        VS

        Most Liked Negative Review

         

        Pump FAILED in less than 24 hours

        I received the pump late afternoon Tuesday Oct. 29 with normal shipping. I installed it that evening. I tested it. It ran. I got up at 5AM to catch a plane out...Read complete review

        I received the pump late afternoon Tuesday Oct. 29 with normal shipping. I installed it that evening. I tested it. It ran. I got up at 5AM to catch a plane out of town. It was still running when I left the house.
        My wife called a few days later to say the house was cold and she never heard the pump running. She said the motor was hot to the touch and the furnace was firing until it hit the high Temp shut off.
        I got home Nov. 16. I found the same symptoms. Then I loosened the piping bolts to be sure it was not bound or warped in the pipe flanges. I then took the pump out of the piping still wired. I can spin the impeller by poking it by hand. But the motor still will not spin the impeller. It is getting power when the flame is lit via the thermostat.
        NOW WHAT. I am leaving flying back out of town this Saturday (4 days from now) for a week. How do I make sure my plumbing pipes don't freeze while I am gone with a nonfunctioning furnace?

        Reviewed by 204 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        As advertised

        By Antti

        from N illinois

        Verified Buyer

        Comments about 007 Cast Iron Circulator, 1/25 HP:

        Fit in place of old pump perfect. Plug and play.

         
        5.0

        works great

        By Honey Do

        from Cresskill, NJ

        Verified Buyer

        Comments about 007 Cast Iron Circulator, 1/25 HP:

        Quick and easy to install. The difference in performance and the increase in heat circulated is great.

         
        5.0

        Very nicley made

        By Sea Hare

        from Washington, NJ

        Verified Buyer

        Comments about 007 Cast Iron Circulator, 1/25 HP:

        Very nicely made....came with the install gaskets....installation was just swapping out the broken one with this one...no issues to speak of..

        Very good service with Supply House...ordered it on friday 5pm and it was at my door monday noon...

         
        5.0

        As promised

        By Dave

        from Michigan

        Verified Buyer

        Comments about 007 Cast Iron Circulator, 1/25 HP:

        Came as promised and installation was easy. Probably saved $200 doing this myself. Thank you!

         
        5.0

        work horse of the industry

        By Walt

        from Shamokin, PA

        Verified Buyer

        Comments about 007 Cast Iron Circulator, 1/25 HP:

        In the last 30 years Taco circulators have become the workhorse of the industry, years of trouble free service.

         
        5.0

        A very reliable pump!

        By Mr.Tinker

        from Hillsborough, North Carolina

        Verified Buyer

        Comments about 007 Cast Iron Circulator, 1/25 HP:

        My original pump from 15 years ago needed a new cartridge about 6 years ago. But this time I had to replace the whole pump... (another story!)

        Anyway, price was so good, thanks to SupplyHouse.com, I bought two of them.... now I'm sure to always have a spare!

         
        5.0

        Quality reassurrance and dependability

        By Mac

        from Sparta NJ

        Verified Buyer

        Comments about 007 Cast Iron Circulator, 1/25 HP:

        I purchased this complete circulator as a backup primary to the one currently being used. I've had The Taco 007 on my boiler for a decade now and just thought that eventually I will need another. Usually a part will fail me on a holiday, weekend or in the middle of a night when the temps are going below 0 degrees. I am planning ahead and will only buy quality parts.

         
        4.0

        bought this for a back up

        By steve

        from midwest

        Verified Buyer

        Comments about 007 Cast Iron Circulator, 1/25 HP:

        original one going strong. bought this one for a back up

        (1 of 1 customers found this review helpful)

         
        5.0

        Great product!!

        By Craig

        from Northvale, NJ

        Verified Reviewer

        Comments about 007 Cast Iron Circulator, 1/25 HP:

        I had this exact pump on my baseboard heating system. It was making a terrible vibrating noise. I changed out the pump with an exact replacement. It is so quiet I cannot even tell it is running. The sediment had built up so much inside the pump housing that the impeller could barely spin freely. I would recommend this product to anyone. You may want to get the rubber flange gaskets that are sold separately. Very easy to replace and NO LEAKS!!

        (1 of 1 customers found this review helpful)

         
        5.0

        Good product and fast delivery. Thanks.

        By John

        from Pennsylvania

        Verified Buyer

        Comments about 007 Cast Iron Circulator, 1/25 HP:

        gas hot water heater in residence.

        Displaying reviews 1-10

        Back to top

        Previous | Next »

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        73 Questions | 171 Answers
        Displaying questions 1-10Previous | Next »
        • 007 Cast Iron Circulator, 1/25 HP

          Q:

          does the pump come with o rings or sold separately?
          Asked on 4/5/2015 by none from Island Falls,Me.

          1 answer

          • CUSTOMER CARE

            A:

            the flange gaskets yes

            Answered on 4/6/2015 by Supplyhouse Staff from New York
        • 007 Cast Iron Circulator, 1/25 HP

          Q:

          Can the pump be run continuously. Mine is used in a hot water recirculation system.
          Asked on 3/14/2015 by jerry from sierra vista, az

          4 answers

          • VERIFIED BUYER

            A:

            yes

            Answered on 3/16/2015 by Anonymous
          • VERIFIED BUYER

            A:

            I'm 98% sure it's okay to run the pump continuos. The Taco website will have more information
            Sent from my iPhone

            Answered on 3/15/2015 by Anonymous
          • VERIFIED BUYER

            A:

            Our pump is used 24/7 and the water is 82°F. Never has a problem and we
            have been doing this for 15 plus years with the same pump

            Answered on 3/15/2015 by Anonymous
          • VERIFIED BUYER

            A:

            Typically in hot water recirculation systems are run on timers. It does not make sense to keep the pump circulating when everyone would normally be sleeping. But with that said, the taco pump FAQ states:
            Is it ok for my 00 series pump to run all the time?
            Answer: Yes, Taco 00 series pumps are designed to run 24/7 with no detriment to the pump, and or motor.
            http://www.taco-hvac.com/faq.html

            Answered on 3/15/2015 by Anonymous
        • 007 Cast Iron Circulator, 1/25 HP

          Q:

          this pump can replace the 007 f4?
          thanks
          Asked on 12/11/2014 by Julio

          2 answers

          • CUSTOMER CARE

            A:

            2273846

            Answered on 12/12/2014 by Supplyhouse Staff from New York
          • CUSTOMER CARE

            A:

            yes

            Answered on 12/12/2014 by Supplyhouse Staff from New York
        • 007 Cast Iron Circulator, 1/25 HP

          Q:

          Is this pump packaged with a set of 3/4" I.P.S cast iron pump flanges and bolts? Or do those need to be purchased separately?
          Asked on 11/27/2014 by Anthony from Boston, Massachusetts

          1 answer

        • 007 Cast Iron Circulator, 1/25 HP

          Q:

          WHAT IS THE THE FLANGE TO FLANGE LENGTH ?
          Asked on 10/20/2014 by JOE from MONSEY ,NY

          1 answer

          • CUSTOMER CARE

            A:

            The flange to flange distance is 6-3/8".

            Answered on 10/23/2014 by SupplyHouse Staff from NY
        • 007 Cast Iron Circulator, 1/25 HP

          Q:

          Can 007-F5 be used in a system designed to provide drinking water?
          Asked on 7/2/2014 by Steve

          5 answers

          • CUSTOMER CARE

            A:

            Cast iron circulators should not be used in drinking water systems. The fresh water in these systems will cause cast iron to rust.

            Answered on 7/24/2014 by SupplyHouse Staff from NY
          • VERIFIED BUYER

            A:

            no it must be a bronze pump, it will not corrode, hope this helps, bob

            Answered on 7/4/2014 by Anonymous
          • VERIFIED BUYER

            A:

            I could be used for drinking water but it will rust and cause corosion
            not a good idea use a stainless steel pump

            Answered on 7/3/2014 by Anonymous
          • VERIFIED BUYER

            A:

            No; however, I believe that the stainless steel version is approved for potable water use in some states.

            Answered on 7/3/2014 by Anonymous
          • VERIFIED BUYER

            A:

            only if it is NSF (national sanitation foundation) listed

            Answered on 7/2/2014 by Anonymous
        • 007 Cast Iron Circulator, 1/25 HP

          Q:

          Is there any difference between the 007-F5 and the 007-BF5-J?
          Asked on 6/20/2014 by Danny from Md

          1 answer

          • CUSTOMER CARE

            A:

            The 'B' in the second model indicates that the circulator is bronze. Bronze and stainless steel pumps are able to resist corrosion, making them a must in systems that include drinking water or that are used for open-loop space heating. The 'J' likely indicates that it was an OEM model (i.e. one that Taco made for a different company). 007-SF5 would be the current replacement. Most bronze pumps have been replaced by stainless steel models as a result of recent lead-free laws in the United States.

            Answered on 6/23/2014 by SupplyHouse Staff from NY
        • 007 Cast Iron Circulator, 1/25 HP

          Q:

          How do I know if my circulating pump is no longer working and needs to be replaced?
          Asked on 6/19/2014 by Jane from Dallas, Texas

          6 answers

          • VERIFIED BUYER

            A:

            if you know a electrican you can have him do a amp draw test and this will tell you how many amps your pump is pulling, if it is at the fla max, FULL LOAD AMPS , then you will need to replace the pump, this will be on the pump cover, hope this helps, bob

            Answered on 6/24/2014 by Anonymous
          • VERIFIED BUYER

            A:

            you just turn on your system and touch the pump with your hand wrap your
            hand around the pump and feel it running. if there is no vibration it is
            not working. Turn off your system and then feel the pump Does it feel
            different? if not your pump is not running

            Answered on 6/22/2014 by Anonymous
          • VERIFIED BUYER

            A:

            If it does not circulate water to your zones then it's bad. If it makes noise it's going bad

            Answered on 6/22/2014 by Anonymous
          • VERIFIED BUYER

            A:

            Feel the return pipe for heat. Listen to the pump. You should hear it
            running or feel a steady vibration.

            Answered on 6/20/2014 by Anonymous
          • VERIFIED BUYER

            A:

            Best way to check the pump is if it is in line on a boiler, turn the boiler
            on and simply listen for the pump. If it isn't working, you won't hear a
            thing.

            Answered on 6/20/2014 by Anonymous
          • VERIFIED BUYER

            A:

            You should be able to feel a slight vibration in the motor and you should
            be able to feel a temperturedifferential if the pump is not running.

            Answered on 6/20/2014 by Anonymous
        • 007 Cast Iron Circulator, 1/25 HP

          Q:

          When is a stainless steel body required versus a cast iron?
          Asked on 2/3/2014 by Rod from San Diego, CA

          2 answers

          • CUSTOMER CARE

            A:

            Cast iron circulators should only be used in closed-loop heating systems (i.e. those that continually cycle the same fluid and that are closed to the atmosphere). Most hydronic heating systems are closed. Corrosion-resistant circulators (e.g. stainless steel or bronze) are needed on open-loop heating systems (which often include geothermal systems or wood-boiler systems, in addition to systems that use non-oxygen-barrier PEX). Corrosion-resistant pumps are also needed in potable water recirculation systems. Stainless steel pumps are a good choice in these applications because they are always lead free.

            Answered on 2/27/2014 by PexSupply Staff from NY
          • VERIFIED BUYER

            A:

            on any potable water to prevent rust, and contamination, bob

            Answered on 2/3/2014 by Anonymous
        • 007 Cast Iron Circulator, 1/25 HP

          Q:

          I HAVE AN APOLLO HYDO HEAT SYSTEM. wILL THIS PUMP REPLACE AND BE COMPATIBLE. t
          HE PUMP IT WILL BE REPLACING IS A 1/25 HP FLA72. tHE APOLLO SYSTEM IS AN E 24 CBC 8V?
          Asked on 1/20/2014 by Hank from johnson city tn

          2 answers

          • VERIFIED BUYER

            A:

            Taco pumps are the best and the most dependable. I have replaced big 1/4
            horse pumps with this little pump and had good results. I am only familiar
            with boiler and hot geothermal systems. I dont know about your system.
            But for only at a 125 bucks how can you go wrong. just tryit....DAVE

            Answered on 1/20/2014 by Anonymous
          • VERIFIED BUYER

            A:

            I believe that Apollo Hydro Heat systems require a pump that's rated for use with potable water since comes in direct contact with the potable water in the hot water heater. The standard Taco 007 pump is cast iron and not rated for potable water. The Taco 007-SF5 pump is stainless steel and is certified for use in potable water applications in CA and VT.

            Answered on 1/20/2014 by Anonymous
        Displaying questions 1-10Previous | Next »

        Do you have a question about this product?