007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange) Zoom

007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange)

SKU:007-F5-8IFC

Brand: Taco

Taco
Qty Price
$82.95
/ each
$239.85 / box (3 units x $79.95)
In Stock! Ships in 24-48 Hours
(41 Available)
5

Resources

Specs

Application: Heating
Type: Pump
Material: Cast Iron
Horse Power:
?
1/25
Voltage:
?
115v
Hertz: 60
Phase: 1
Amperage:
?
0.71
RPM: 3250
Flow Range (GPM): 0-17
Max Flow (GPM): 17
Max Head (Ft): 8.5
Head Range (ft.): 0-8.5
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Connection Size: 1"
3/4"
1-1/4"
1-1/2"
1"
Max Pressure (PSI): 125
Warranty: 3-Year Warranty

Description for Taco 007-F5-8IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

This product has a rotated flange

The redesigned 007-IFC features a larger, removable Integral Flow Check designed to improve pump performance, simplify piping and reduce installation costs. The spring-loaded IFC replaces a separate in-line-flow check to ensure protection against reverse flow and gravity flow. IFC is available on all 00® Circulators including Priority Zoning and Variable Speed control models.

Application:

  • Hydronic Heating/Cooling
  • Hydro-Air Fan Coils
  • Radiant
  • Indirect Water Heaters

Features:
  • Integral Flow Check (IFC®)
  • Simplifies piping
  • Prevents reverse flow and gravity flow
  • Eliminates separate in-line flow check
  • Reduces installed cost
  • Improves system performance
  • Easy to service
  • Unique replaceable cartridge-field serviceable
  • Unmatched reliability-maintenance free
  • Quiet, efficient operation
  • Self lubricating, No mechanical seal


Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 007-042RP
valve Assembly Trans/Relay: 0010-025RP

007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange)

REVIEW SNAPSHOT®

by PowerReviews
Taco007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange)
 
4.8

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5)

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

Product functioned as expected. SupplyHouse exceeded expect

By jgf

from Lake Ariel Pa

Verified Buyer

Comments about 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange):

Used as a replacement pump in heating system.

IT WAS A PLEASURE DEALING WITH SUPPLY HOUSE.

  • Primary use:
  • Personal
 
5.0

Perfect fit replacement for non rotated flange circulator

By Kahuna

from Boston, MA

Verified Buyer

Comments about 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange):

This circulator replaces one that failed due to being mounted with the cartridge housing being mounted vertically as opposed to horizontal. This product achieves a horizontal orientation via the rotated flanges obviating the need for any rotation of the piping flanges.

  • Primary use:
  • Personal
 
5.0

I would definitely buy this product again and again

By Gfunk.

from Revere, MA.

Verified Buyer

Comments about 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange):

I bought this Taco 007 circulator (Rotated Flange)to replace the aging ones that were leaking and could not find replacement parts and seals for. I chose this because it has no mechanical seals and no oil to add every 3 months. They are very efficient and compact compared to the big ones that I had before. Also they are relatively quiet.

  • Primary use:
  • Personal
 
5.0

good product, would buy again.

By Fred

from Wellsboro, PA

Verified Buyer

Comments about 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange):

Used in home heating. Rotated flange was wanted.
Flow check is in flange not in circulator bore like old ones. Have to remove whole unit to service ifc.

  • Primary use:
  • Personal
 
5.0

First time won't be the last! Great job

By Rod the Rogue

from Lafayette IN

Verified Buyer

Comments about 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange):

I replaced a pump on my furnace, but now am going to install in my water heater to get instant hot in the bathrooms to save hot water and help heat the house in the winter. A timer will be used to save electrical power when not needed in the wee hours of the night.

  • Primary use:
  • Personal
 
4.0

works well but needs more instructions

By pedal2go

from Brookeville, MD

Verified Buyer

Comments about 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange):

I was getting gravity flow through the old circulator even though it was labelled with IFC on electrical cover box. Bought new one so that worse case I can put in new one. There were no instruction for installation so when first installed it did not work because an air bubble was trapped by IFC and the circulator did not prime itself. After taking it out and checking that all works, I re-installed it and purged the valve and all is fine and no more gravity flow. Old valve did not have IFC even though it was labelled as such.

 
5.0

Great Service, Great Product!

By Serge

from Layton, NJ

Verified Buyer

Comments about 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange):

I ordered the pump on Saturday and received it on Tuesday, fast service! It was easy to install due to all information provided on the website, very helpful. Also contacted Pexsupply with a few questions and all was answered in a timely matter. Also very happy with the prices and information of all the products on their website. Doing it myself, I saved a lot of money...Thank You!

(0 of 1 customers found this review helpful)

 
4.0

Shipped on time and Works Great

By Don

from Highland, UT

Verified Buyer

Comments about 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange):

The only thing I didn't like about it is that it didn't come with a good gasket. But since it was replacing an existing pump, I just used the gasket that I already had and it worked fine.

(0 of 2 customers found this review helpful)

 
5.0

Works Great

By Fanof88

from kansas city

Verified Buyer

Comments about 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange):

I put this in my house as part of a floor heating system and i have ben very happy with it.

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

15 Questions | 16 Answers
Displaying questions 1-10Previous | Next »
  • 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange)

    Q:

    is there any advantage to replacing a 007 without the IFC to the pump with the IFC or should I replace it with the original model??
    Asked on 2/14/2014 by MIke from New Jersey

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the redesigned 007-IFC features a larger, removable Integral Flow Check designed to improve pump performance over the original model. It simplifies piping and reduces installation costs.

      Answered on 3/17/2014 by PexSupplyStaff from New York
  • 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange)

    Q:

    will this 007 replace a 009, 009 is 1/8hp
    Asked on 3/19/2013 by tom

    2 answers

    • CUSTOMER CARE

      A:

      A more appropriate replacement would be the 009-F5-IFC if you are looking for a pump with integrated flow checks. The 007 is substantially less powerful.

      Answered on 3/20/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      This pump will fit in the same place as an 009 pump.  However circulation is about half as much with the 007 than with the 009.  The flange kits are the same though. 
       
      Any other questions let me know.
      Jake

      Answered on 3/21/2013 by Anonymous
  • 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange)

    Q:

    To select a right circulator, how can I know the system's flow rate and head pressure requirement? Usually where can I find such system information? Thank you.

    By the way, are "head pressure" and "head loss" the same thing?
    Asked on 1/24/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The terms "head pressure" and "head loss" are generally used interchangeably when talking about circulator pumps. Taco's Selecting Circulators Guide (see link below) gives detailed instructions for calculating your flow rate and head pressure.

      http://s3.pexsupply.com/manuals/1289252668477/41390_PROD_FILE.pdf

      Answered on 1/24/2012 by PexSupply Staff from NY
  • 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange)

    Q:

    Would this be a replacement for a weil-mclain part # 511-405-113 or weil- mclain p/n 511-405-116?
    Asked on 12/1/2011 by mick

    1 answer

    • CUSTOMER CARE

      A:

      Taco part 007-F5 replaces 511-405-113. The -8IFC version has an internal flow check and rotated flanges.

      Answered on 12/1/2011 by PexSupply Staff from NY
  • 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange)

    Q:

    Is this a direct replacement for model 007-BF4-JW? If so would there be any modification necessary?
    Asked on 10/29/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The replacement circulator for the 007-BF4-JW will be the 007-SF5

      Answered on 11/4/2011 by PexSupply Staff from NY
  • 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange)

    Q:

    Could you please tell me the difference between the Taco-007-F5-8IFC-007 and the Taco-007-F5-7IFC-007? (8ifc versus 7ifc)
    Asked on 10/24/2011 by Mark from Maine

    1 answer

    • CUSTOMER CARE

      A:

      The 007-F5-8IFC is a rotated-flange model. Rotated or vertical flange pumps have flange connections that run perpendicularly to the motor casing. This may be necessary when spacing is tight in the boiler room.

      Answered on 10/26/2011 by PexSupply Staff from NY
  • 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange)

    Q:

    Is this a suitable replacement for an Armstrong Astro 230? I can't find the 230 with a rotated flange anywhere.
    Asked on 10/4/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It should be, as long as this pump meets the GPM and head pressure requirements of your system (the Armstrong 230 seems to be a slightly more powerful pump).

      Answered on 10/4/2011 by PexSupply Staff from NY
  • 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange)

    Q:

    what kind of pump do I need to go over 200 ft
    Asked on 10/3/2011 by Anonymous

    1 answer

  • 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange)

    Q:

    We already have one of these installed. Do we need to buy exactly the same one for the 2nd zone? And will this one be efficient (working)to circulate water to the 2nd floor? If not, please list suggested models. We are new to it. Thank you.
    Asked on 9/12/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You need to know the GPM (flow rate) and head pressure of the zone in order to know whether or not a pump will work for you.

      Answered on 9/13/2011 by PexSupply Staff from NY
  • 007 Cast Iron Circulator with Integral Flow Check, 1/25 HP (Rotated Flange)

    Q:

    Should i use a rotated flange 007 pump it says its for (heating) for my outdoor wood boiler or should i use the one thats not rotated says for (zoning) and whats the difference in the two zoning and heating
    Asked on 9/12/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Pumps with non-rotated flanges are what is typically used. Rotated flanges can be of use when space is an issue. Both pumps have the same curve/ratings and can be used for either heating or zoning.

      Answered on 9/16/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?