007 Stainless Steel Circulator, 1/25 HP Zoom

007 Stainless Steel Circulator, 1/25 HP

SKU:007-SF5

Brand: Taco

Taco
Qty Price
$258.95
/ each
$753.45 / box (3 units x $251.15)
In Stock! Ships in 24-48 Hours
(341 Available)
4

Resources

Specs

Material: Stainless Steel
Application: Heating
Amperage:
?
0.76
Horse Power:
?
1/25
RPM: 3250
Voltage:
?
115v
Hertz: 60
Phase: 1
Max Pressure (PSI): 125 psi
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Connection Type: Flanged
Flow Range (GPM): 0-23
Max Flow (GPM): 23
Head Range (ft.): 0-10
Max Head (Ft): 10
Type: Pump
Temperature Range (F): 40° to 230°F
Warranty: 3-Year Warranty
Replaces: 007-BF5

Description for Taco 007-SF5

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.
Stainless Steel Taco 007-SF5 Circulator Pump is one of the most popular hydronic circulators sold today. Features a field serviceable cartridge design and provides a quiet, efficient operation and unmatched reliability. It has a self-lubricating, maintenance free design and it's flow parameters make it an ideal circulator for a wide range of open and closed loop hydronic heating, radiant heating, solar heating and many other applications.

Taco 007-SF5 circulator pump is a cartridge style, wet-rotor, in-line, single stage circulator pump. It is designed for quiet operation in Hydronic heating, Radiant heating, Hydro-Air fan coils, Indirect water heaters, Chilled fresh water, and Domestic Water Recirculation systems.

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 007-045RP
Applications:

  • Open or Closed Loop Radiant Heating
  • Hydronic Heating / Cooling
  • Indirect Water Heaters
  • Domestic Water Recirculation
  • Solar Systems
  • Fan Coils

007 Stainless Steel Circulator, 1/25 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco007 Stainless Steel Circulator, 1/25 HP
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

007 cir pump

By Buddy

from Massachusetts

Verified Buyer

Comments about 007 Stainless Steel Circulator, 1/25 HP:

used in a open loop radiant system for supplimental heat. Easy install, quiet operation, easy to service

 
5.0

taco pump

By sam patel

from louisville,ms

Verified Buyer

Comments about 007 Stainless Steel Circulator, 1/25 HP:

this is good and pex supply is verygood too.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 007 Stainless Steel Circulator, 1/25 HP

    Q:

    Can this pump be mounted horizontaly with the punmp at the top and the motor underneath the pump
    Asked on 11/23/2011 by Anonymous from Conshohocken Pa

    0 answers

  • 007 Stainless Steel Circulator, 1/25 HP

    Q:

    Can this booster pump be used to run a hot water heating zone off of the condensate return of a steam boiler?
    Asked on 12/8/2010 by Ron from Nutley, NJ

    2 answers

    • CUSTOMER CARE

      A:

      Yes, it can.

      Answered on 1/5/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      yes

      Answered on 7/19/2011 by sam patel from louisville,ms
Displaying questions 1-2

Do you have a question about this product?