007 Variable Speed Setpoint Cast Iron Circulator with Integral Flow Check, 1/25 HP Zoom

007 Variable Speed Setpoint Cast Iron Circulator with Integral Flow Check, 1/25 HP

SKU:007-VSF5-2IFC

Brand: Taco

Taco
Qty Price
$491.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Amperage:
?
.71
Material: Cast Iron
Application: Heating
Voltage:
?
115v
Type: Variable Speed Pump
Horse Power:
?
1/25
Max Pressure (PSI): 125 psi
Connection Type: Flanged
Flow Range (GPM): 0-17
Max Flow (GPM): 17
9
Head Range (ft.): 0-8.5
Max Head (Ft): 8.5
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40°-220°F
Warranty: 3-Year Warranty

Description for Taco 007-VSF5-2IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The Taco 007-VSF5-2IFC is a variable speed outdoor reset circulator. Its all-in-one design combines a microprocessor based controller with the Taco 00 cartridge circulators. The setpoint version of the variable speed circulators is very versatile and can be installed in a variety of manners: to deliver a constant temperature, maintain a specific temperature drop between two sensor locations, and can be used as a bypass/shunt pump or integrated into a fan coil package to adjust the pump speed depending on the temperature of the supply air. The 007-VSF5-2IFC can be configured as either direct acting (speed increases on a temperature decrease) or reverse acting (speed increases on a temperature increases). This unit can also be installed in a radiant injection mixing system which requires a constant supply of water temperature.

Features:

  • All-in-One Pump / Control
  • Sensors Included
  • Easy to Wire
  • UL Approved
  • Snap-in PC Board
  • Fuse Protected
  • Plug-in Low Voltage Wiring Terminal
  • Integral Flow Check: Prevents Gravity Circulation, Specially Designed for Variable Speed Systems, Easy to Service
  • LED Status Panel
  • Direct or Reverse Acting
  • Selectable Output Response Speed
  • Linear or Logarithmic Output
  • Pump Exercise (10 Seconds After 3 Days of No Operation)
  • Cast Iron Construction Note: Image depicted may not reflect circulator listed

  • 007 Variable Speed Setpoint Cast Iron Circulator with Integral Flow Check, 1/25 HP

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons