007 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP Zoom

007 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP

SKU:007-ZF5-3IFC

Brand: Taco

Taco
Qty Price
$199.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(12 Available)
5

Resources

Specs

Material: Cast Iron
Amperage:
?
0.71
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125
Type: Pump
Horse Power:
?
1/25
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Max Flow (GPM): 17
Flow Range (GPM): 0-17
Head Range (ft.): 0-8.5
Max Head (Ft): 8.5
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged

Description for Taco 007-ZF5-3IFC

Features

  • Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Cartridge Assembly Complete: 007-042RP
valve Assembly Trans/Relay: 0010-025RP

007 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco007 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

I would buy this product again and again

By fix her

from NL Canada

Verified Buyer

Comments about 007 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP:

this product is a good zone control W/Integral flow check and Universal thermostat compatibility ,will heat single zones that would not heat up before in a circuit, it is a great addition to any radiant heating.

 
5.0

Working great.

By Rick

from Canton IL

Verified Buyer

Comments about 007 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP:

So far this pump has done a very good job with our radiant heating system.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 007 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP

    Q:

    Does this circulator have the same zone failure feature as in the priority zone relays?

    That is to say, does it revert back to allowing the other zones to run after a certain set period of time should the priority zone fail for one reason or another?
    Asked on 3/14/2015 by Ray from Brewster, NY

    1 answer

    • CUSTOMER CARE

      A:

      Unfortunately this pump will not have the feature to change from priority to heating automatically.

      Answered on 6/10/2015 by SupplyHouse Staff from NY
  • 007 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP

    Q:

    Can I use this pump to run a Taco Sentry Zone Valve? I have Ghost Flow on a Zone and need a Zone Valve to stop it.
    Asked on 1/27/2015 by Kicker

    1 answer

    • CUSTOMER CARE

      A:

      depends on your controls and what else needs the 24V output

      Answered on 1/28/2015 by Supplyhouse Staff from New York
  • 007 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP

    Q:

    i have a three zone heat system w zone valves two of which are not functioning. i am adding a indirect water tank and want to know if i can use use this circulator to replace the zone valves(3) and run the new indirect tank as well. i know i have to change configs. etc. my question relates to control and power of this unit.thank you
    Asked on 10/18/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      For priority you will want to use a SR504-2 with standard 007-F5-7IFC circulators.

      Answered on 11/16/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?