007 Cast Iron Priority Zoning Circulator, 1/25 HP Zoom

007 Cast Iron Priority Zoning Circulator, 1/25 HP

SKU:007-ZF5-9

Brand: Taco

Taco
Qty Price
$198.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
4

Resources

Specs

Material: Cast Iron
Amperage:
?
0.71
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125
Type: Pump
Horse Power:
?
1/25
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Flow Range (GPM): 0-23
Max Flow (GPM): 23
Head Range (ft.): 0-10
Max Head (Ft): 10
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40°-240°F
Connection Type: Flanged

Description for Taco 007-ZF5-9

Features

  • Flange Type S
  • Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Cartridge Assembly Complete: 007-042RP

007 Cast Iron Priority Zoning Circulator, 1/25 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco007 Cast Iron Priority Zoning Circulator, 1/25 HP
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Very good product easy to install.

By Doug

from Freeland, Wa

Verified Buyer

Comments about 007 Cast Iron Priority Zoning Circulator, 1/25 HP:

Radiant heat systems. Very easy to replace internal pump so you don't need to buy tne entire unit again, if you should ever need to.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 007 Cast Iron Priority Zoning Circulator, 1/25 HP

    Q:

    I have an outdoor wood boiler that supplies hot water through a model 009 f-5 Taco. I've had this mounted in the verticle since 2007 (no problems) I'm now adding 3 Taco 007-zf5-9 pumps to 3 seperate zones. Mounted @ ceiling height within 10 inches of the base board units. I want to mount the 007's in the verticle because of space. What problems could result vs mounted in the horizontal? Thanks for any advice you may provide. Lyle
    Asked on 8/21/2013 by Lyle from Milaca, MN.

    1 answer

    • VERIFIED BUYER

      A:

      You should be able to mount these in any direction. The only issue that I
      am aware of is the electrical cover is designed to shed water in case of
      water leakage around pump. Should not affect pump operation.

      Answered on 8/21/2013 by hvacrepairman from San Mateo, CA
  • 007 Cast Iron Priority Zoning Circulator, 1/25 HP

    Q:

    I purchased a taco 007-f5 circulator pump, but the one on the
    system is actually a 007-zf5, is there any way to hook up the thermostat to the f5? it only has 1 zone
    Asked on 2/6/2012 by judy from stacy minnesota

    1 answer

    • CUSTOMER CARE

      A:

      You would need to use a switching relay (part SR501-2 for one zone) in order to use a low-voltage thermostat with the 007-F5 circulator.

      Answered on 2/7/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?