007 Stainless Steel Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP Zoom

007 Stainless Steel Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP

SKU:007-ZSF5-IFC

Brand: Taco

Taco
Qty Price
$423.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
5

Resources

Specs

Material: Stainless Steel
Amperage:
?
0.76
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/25
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Flow Range (GPM): 0-17
Max Flow (GPM): 17
Max Head (Ft): 8.5
Head Range (ft.): 0-8.5
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged

Description for Taco 007-ZSF5-IFC

Features

  • Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

    Replacement Parts List:
    Casing O-Ring: 008-005RP
    Flange Gasket Set: 007-007RP
    Cartridge Assembly Complete: 007-045RP
    valve Assembly Trans/Relay: 0010-025RP

007 Stainless Steel Priority Zoning Circulator w/ Integral Flow Check, 1/25 HP

Q&A: Ask the Questions, share answers