Taco Pump Replacement Cartridge TAC008-045RP (for 008 Bronze) Zoom

Taco Pump Replacement Cartridge TAC008-045RP (for 008 Bronze)

SKU:008-045RP

Brand: Taco

Taco
Qty Price
$82.45
/ each
$239.85 / box (3 units x $79.95)
In Stock! Ships in 24-48 Hours
(63 Available)
0

Resources

Specs

Material: Bronze
Application: Heating
Type: Pump Part
Accessory For: 008 Series

Description for Taco 008-045RP


TAC008-0045RP is the replacement cartridge for TACO 008 Bronze Pump.


Used on SELECT 008 Pump Models

Taco Pump Replacement Cartridge TAC008-045RP (for 008 Bronze)

REVIEW SNAPSHOT®

by PowerReviews
Taco Pump Replacement Cartridge TAC008-045RP (for 008 Bronze)
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Great Pruduct

By Plumber Bob

from Florida

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC008-045RP (for 008 Bronze):

Fast delivery - just as ordered!

 
4.0

Good

By Gary

from Oak Harbor, WA

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC008-045RP (for 008 Bronze):

The product works well so far. However, shipping took longer than i would have liked.

 
4.0

Product caused leak, but fixable

By SunRayHeat

from New Jersey

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC008-045RP (for 008 Bronze):

Installed this replacement cartridge, and as soon as I filled the system water level up to the pump, it started spitting water out of the weep hole. Figured I must have it installed wrong. Drained it down, tried again, being especially careful to make sure the gasket was in place. Same thing. Leaks. Tried this 2 more times until I finally cried uncle. Then I decided to use the OLD gasket (not the one that came with this unit). I worked fine first try. The gasket that this item came with was not stiff enough, and I believe it was being squished out of place when tightening down the bolts.

Once it was installed leak free, it worked fine. However it took a lot longer than it should have due to bad quality gasket.

 
5.0

Excellant Product Excellant Quality

By iBill

from Dacula, Ga

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC008-045RP (for 008 Bronze):

Easiest pump repair ever.

 
5.0

Great Design

By pete the plumber

from lebanon ct

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC008-045RP (for 008 Bronze):

Easy motor replacemet, great design!

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers