008 Cast Iron Circulator, 1/25 HP Zoom

008 Cast Iron Circulator, 1/25 HP

SKU:008-F6

Brand: Taco

Taco
Qty Price
$129.95
/ each
$377.85 / box (3 units x $125.95)
In Stock! Ships in 24-48 Hours
(102 Available)
4

Resources

Specs

Material: Cast Iron
Amperage:
?
0.79
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/25
Connection Type: Flanged
Sweat
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Flow Range (GPM): 0-14
Max Flow (GPM): 14
Max Head (Ft): 16
Head Range (ft.): 0-16
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Warranty: 3-Year Warranty

Description for Taco 008-F6

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-14 GPM
Head Range: 0-16 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged, 3/4" Sweat
The Taco Model 008 Cartridge Circulator is designed for a wide range of residential and light commercial, higher-head water circulating applications. Available in cast iron or bronze construction-Bronze can be used in higher-head heat recovery, water source heat pumps, open-loop solar heat and domestic water recirculation systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit. Compact, direct-drive, low-power consumption design is ideal for high efficiency jobs.

Features
Standard High Capacity Output Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Bronze Construction
Optional Sweat Connections

Typical Applications
Hydronic Heating
Radiant In-Floor/Panel Heating
Closed-Loop Solar Heating Systems

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 008-044RP

008 Cast Iron Circulator, 1/25 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco008 Cast Iron Circulator, 1/25 HP
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Excellent pump for high head

By lumpyson

from Stroudsburg, PA

Verified Buyer

Comments about 008 Cast Iron Circulator, 1/25 HP:

This is the perfect pump for high head and low veloscity situations. Taco is a strong brand that I use often.

 
5.0

good pump, easy to install

By Lee

from youngstown, ohio

Verified Buyer

Comments about 008 Cast Iron Circulator, 1/25 HP:

recieved pump quickly very easy to install. pump has been working great on my hot water system.

 
5.0

i will order this product hi good

By L M

from Maine

Verified Buyer

Comments about 008 Cast Iron Circulator, 1/25 HP:

this work very well [...] thank you L.M. Maine

 
5.0

been running just great,no problems

By wild man

from Springfield MO.

Verified Buyer

Comments about 008 Cast Iron Circulator, 1/25 HP:

it is being used in a Coke plant on the tank filler.
trouble free since we put it in
if they were red and black they would be cooler

 
5.0

I would buy this product again!

By El the trucker

from Lacrossee WI

Verified Buyer

Comments about 008 Cast Iron Circulator, 1/25 HP:

I used this for an outdoor furnace, works great. Haven't had any problems with it. Would defintely buy from them again.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 008 Cast Iron Circulator, 1/25 HP

    Q:

    currently using a wilo 4105032 star s 21f, would it be an easy change out to switch to this pump? mostly concerned with flange size and dimentions
    Asked on 12/21/2011 by backwoods engineer from kansas

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it would be an easy switch to change the pumps.

      Answered on 12/23/2011 by PexSupply Staff from NY
  • 008 Cast Iron Circulator, 1/25 HP

    Q:

    Does this circulator come with a set of flange gaskets?
    Asked on 8/25/2010 by Jack Burton from Little China, NY

    1 answer

    • CUSTOMER CARE

      A:

      Yes, The pump does come with flange gaskets.

      Answered on 8/25/2010 by PexSupply Team from NY
Displaying questions 1-2

Do you have a question about this product?