008 Cast Iron Circulator with Integral Flow Check, 1/25 HP Zoom

008 Cast Iron Circulator with Integral Flow Check, 1/25 HP

SKU:008-F6-1IFC

Brand: Taco

Taco
Qty Price
$128.95
/ each
$374.85 / box (3 units x $124.95)
In Stock! Ships in 24-48 Hours
(48 Available)
5

Resources

Specs

Material: Cast Iron
Amperage:
?
0.79
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/25
Connection Type: Flanged
Sweat
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Flow Range (GPM): 0-12.5
Max Flow (GPM): 12
Max Head (Ft): 15
Head Range (ft.): 0-15
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Warranty: 3-Year Warranty

Description for Taco 008-F6-1IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.


Performance Data
Flow Range: 0-12.5 GPM
Head Range: 0-15 Feet
Minimum Fluid Temperature: 40+ F (4+C)
Maximum Fluid Temperature: 230+F (110+C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged or 3/4" Sweat
The 008-IFC with an Integral Flow Check is designed to reduce installation costs when zoning with "00" circulators on Hydronic or Radiant heating, Hydro-Air Fan Coils or closed loop solar heating eliminated, reducing installation costs. The reduced pressure drop of the IFC, increases the 008 flow performance up to 260% over in-line check valves. Both the IFC and cartridge are easily accessed for service instead of replacing the entire unit. The 008-Z-IFC combines the circulator, flow-check and patented Priority Zoning control with built-in transfer, relay and priority switch in one complete, compact package to make it ideal for zoning. Available in Cast Iron or Bronze construction.
Features
* Integral Flow Check (IFC) Patent # 5,664,939
Prevents gravity flow
Eliminates separate in-line flow check
Reduces installed cost, easy to service
Improved performance vs. In-line flow checks
* Unique replaceable cartridge-Field serviceable
* Unmatched reliability-Maintenance free
*Quiet, efficient operation
*Direct drive-Low power sonsumption
* Self lubricating, No mechanical seal
* Standard high capacity output-Compact design
* Wide range of applications
* Cast Iron or Bronze construction, Flanged or sweat connections
Typical Applications
Hydronic or radiant heating
Hydro-Air Fan Coils
Closed loop solar heating systems

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 008-044RP
Valve Assembly Trans/Relay: 006-047RP

008 Cast Iron Circulator with Integral Flow Check, 1/25 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco008 Cast Iron Circulator with Integral Flow Check, 1/25 HP
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Good quality product, good price

By Franco, erstwhile plumber

from Skippack, Pa.

Verified Buyer

Comments about 008 Cast Iron Circulator with Integral Flow Check, 1/25 HP:

Used this to add a zone to my heating system. Performance accurately described.

 
4.0

Good size no smaller

By Green minded

from Norfolk. CT

Verified Buyer

Comments about 008 Cast Iron Circulator with Integral Flow Check, 1/25 HP:

In the past I used the 007 series to small this size I found to be the smallest I would recomend. [...]

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 008 Cast Iron Circulator with Integral Flow Check, 1/25 HP

    Q:

    I have a mono flow hot water boiler with a007 last radiators and return to boiler not so hot would 008 help this problem
    Asked on 1/4/2012 by vic from upstate new york

    1 answer

  • 008 Cast Iron Circulator with Integral Flow Check, 1/25 HP

    Q:

    what doest the head feet range mean. Im goin to hook up a boiler to heat my house and garage will probably need two pumps due to the positioning of both but there will be approx 300 ft of line for the water to go through per unit. Would the 1/25hp with the integeral flow chech be sufficient.
    Asked on 9/13/2011 by Anonymous from yorkton, saskatchewan, canada

    1 answer

Displaying questions 1-2

Do you have a question about this product?