008 Cast Iron Circulator, 1/25 HP (230V) Zoom

008 Cast Iron Circulator, 1/25 HP (230V)

SKU:008-F7Y

Brand: Taco

Taco
Qty Price
$185.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
3

Resources

Specs

Material: Cast Iron
Amperage:
?
0.79
Application: Heating
Voltage:
?
230v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/25
Connection Type: Flanged
Sweat
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Flow Range (GPM): 0-14
Max Flow (GPM): 14
Head Range (ft.): 0-16
Max Head (Ft): 16
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Warranty: 3-Year Warranty

Description for Taco 008-F7Y

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-14 GPM
Head Range: 0-16 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged, 3/4" Sweat
The Taco Model 008 Cartridge Circulator is designed for a wide range of residential and light commercial, higher-head water circulating applications. Available in cast iron or bronze construction-Bronze can be used in higher-head heat recovery, water source heat pumps, open-loop solar heat and domestic water recirculation systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit. Compact, direct-drive, low-power consumption design is ideal for high efficiency jobs.
Features
Standard High Capacity Output Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Bronze Construction
Optional Sweat Connections
Typical Applications
Hydronic Heating
Radiant In-Floor/Panel Heating
Closed-Loop Solar Heating Systems

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-046RP
Cartridge Assembly Complete: 008-044RP

008 Cast Iron Circulator, 1/25 HP (230V)

Q&A: Ask the Questions, share answers