008 Variable Speed Setpoint Cast Iron Circulator with Integral Flow Check, Rotated Flange, 1/25 HP Zoom

008 Variable Speed Setpoint Cast Iron Circulator with Integral Flow Check, Rotated Flange, 1/25 HP

SKU:008-VRF6-1IFC

Brand: Taco

Taco
Qty Price
$535.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
4

Resources

Specs

Material: Cast Iron
Amperage:
?
0.79
Application: Heating
Voltage:
?
115v
Type: Variable Speed Pump
Max Pressure (PSI): 125 psi
Horse Power:
?
1/25
Connection Type: Flanged
Sweat
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Flow Range (GPM): 0-12.5
Max Flow (GPM): 12.5
Head Range (ft.): 0-15
Max Head (Ft): 15
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Warranty: 3-Year Warranty

Description for Taco 008-VRF6-1IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Image may not represent actual product

The Taco 008-VRF6-1IFC is a variable speed outdoor reset circulator. Its all-in-one design combines a microprocessor based controller with the Taco 00 cartridge circulators. The outdoor reset is designed to regulate the supply temperature of the hot water, in order to match the heat supplied to the building with the heat loss experienced by the building. This unit effectively regulates the circulator to inject hot water from the boiler loop into the radiant loop while providing outdoor reset to a heating system. A boiler sensor is also included, to protect against low return temperatures. The 008-VRF6-1IFC sets a high standard for protection, control, ease of installation and dependability.

Features:

  • Rotated Flanges
  • All-in-One Pump / Control
  • Sensors Included
  • Easy to Wire
  • UL Approved
  • Snap-in PC Board
  • Fuse Protected
  • Plug-in Low Voltage Wiring Terminal
  • Integral Flow Check: Prevents Gravity Circulation, Specially Designed for Variable Speed Systems, Easy to Service
  • Adjustable Heating Curve (0.2 to 2.2)
  • System and/or Boiler Pump Contact (Line Voltage, 5 amp max.)
  • LED Status Panel
  • Pump Exercise (10 Seconds After 3 Days of No Operation)
  • Post Purge (20 Seconds)
  • Fail Safe Mode (Assumes Outdoor Temp of 32 F)
  • 2 Second Start Delay Prevents Short Cycling
  • Cast Iron Construction

    Replacement Parts List:
    Casing O-Ring: 008-005RP
    Flange Gasket Set: 007-007RP
    Cartridge Assembly Complete: 008-044RP
    Valve Assembly Trans/Relay: 006-047RP

  • 008 Variable Speed Setpoint Cast Iron Circulator with Integral Flow Check, Rotated Flange, 1/25 HP

    Q&A: Ask the Questions, share answers