008 Variable Speed Setpoint Cast Iron Circulator with Integral Flow Check, 1/25 HP Zoom

008 Variable Speed Setpoint Cast Iron Circulator with Integral Flow Check, 1/25 HP

SKU:008-VSF6-1IFC

Brand: Taco

Taco
Qty Price
$497.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Material: Cast Iron
Amperage:
?
0.79
Application: Heating
Voltage:
?
115v
Type: Variable Speed Pump
Max Pressure (PSI): 125 psi
Horse Power:
?
1/25
Connection Type: Flanged
Sweat
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Flow Range (GPM): 0-12.5
Max Flow (GPM): 12.5
Head Range (ft.): 0-15
Max Head (Ft): 15
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Warranty: 3-Year Warranty

Description for Taco 008-VSF6-1IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.


Performance Data
Flow Range: 0-12.5 GPM
Head Range: 0-15 Feet
Minimum Fluid Temperature: 40+ F (4+C)
Maximum Fluid Temperature: 230+F (110+C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged or 3/4" Sweat
The 008-IFC with an Integral Flow Check is designed to reduce installation costs when zoning with "00" circulators on Hydronic or Radiant heating, Hydro-Air Fan Coils or closed loop solar heating eliminated, reducing installation costs. The reduced pressure drop of the IFC, increases the 008 flow performance up to 260% over in-line check valves. Both the IFC and cartridge are easily accessed for service instead of replacing the entire unit. The 008-Z-IFC combines the circulator, flow-check and patented Priority Zoning control with built-in transfer, relay and priority switch in one complete, compact package to make it ideal for zoning. Available in Cast Iron or Bronze construction.
Features
*Variable Speed Setpoint Circulator Pump
* Integral Flow Check (IFC) Patent # 5,664,939
Prevents gravity flow
Eliminates separate in-line flow check
Reduces installed cost, easy to service
Improved performance vs. In-line flow checks
* Unique replaceable cartridge-Field serviceable
* Unmatched reliability-Maintenance free
*Quiet, efficient operation
*Direct drive-Low power sonsumption
* Self lubricating, No mechanical seal
* Standard high capacity output-Compact design
* Wide range of applications
* Cast Iron or Bronze construction, Flanged or sweat connections
Typical Applications
Hydronic or radiant heating
Hydro-Air Fan Coils
Closed loop solar heating systems

008 Variable Speed Setpoint Cast Iron Circulator with Integral Flow Check, 1/25 HP

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons