Taco Pump Replacement Cartridge TAC009-021RP (for 009CI) Zoom

Taco Pump Replacement Cartridge TAC009-021RP (for 009CI)

SKU:009-021RP

Brand: Taco

Taco
Qty Price
$103.85
/ each
$302.25 / box (3 units x $100.75)
In Stock! Ships in 24-48 Hours
(56 Available)
2

Specs

Material: Cast Iron
Application: Heating
Type: Pump Part
Accessory For: 009 Series

Description for Taco 009-021RP

TAC009-021RP is the replacement cartridge for TACO 009 Cast Iron Pump.

Used on Models:

  • 009-C4-K
  • 009-F2
  • 009-F2-W
  • 009-F4
  • 009-F5
  • 009-F5-1
  • 009-F5A
  • 009-F5Y
  • 009-S5
  • 009-ZF5
  • 009-ZF5-1

Taco Pump Replacement Cartridge TAC009-021RP (for 009CI)

REVIEW SNAPSHOT®

by PowerReviews
Taco Pump Replacement Cartridge TAC009-021RP (for 009CI)
 
4.7

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

I would buy this product again

I used this item to replace the cartridge in my TACO 009 cast iron pump. It came with everything I needed to do this easily. The replacement took about 5 minutes. No problems,...Read complete review

I used this item to replace the cartridge in my TACO 009 cast iron pump. It came with everything I needed to do this easily. The replacement took about 5 minutes. No problems, no downside. My only complaint is that Taco does not have a way to replace just the plastic impeller. When the impeller breaks you have to replace the entire cartidge. I have no doubt that I will buy this product again when I need it.

VS

Most Liked Negative Review

 

taco pump cartridge

Good pump design allowing for only cartridge replacement. Original only lasted 3yrs. Poor OEM packaging causing shipping damage.

Good pump design allowing for only cartridge replacement. Original only lasted 3yrs. Poor OEM packaging causing shipping damage.

Reviewed by 12 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

I would buy this product again

By Jim

from Minneapolis, MN.

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-021RP (for 009CI):

I bought this pump for my 30 year old hot water solar system. Sales/Parts department very professional,and they made sure I was getting the correct part! Received pump promptly,installed it and has worked great. Quality part for sure!

 
5.0

A quality replacement part

By Solar Thermal Rick

from Brevard, NC

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-021RP (for 009CI):

Good website. Reasonable cost and delivery. No problem installation. A quality replacement part for your Taco Pump.

 
4.0

very simple to replace cartridge for tac

By daniel K

from Appleton, WI

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-021RP (for 009CI):

I use the cartridge for the
taco 009 pump for an outdoor woodburner to heat my house and hot water. then the it comes standard with Central Boiler outdoor burner. It is very easy to replace . But if one has trouble with the rope gasket or damper seal and water temp rises,
say goodbye to the cartridge. It would be nice if thebearings and the impeller could take a higher temperature.

 
5.0

Taco Pump Replacement Cartidge TAC009-02

By Ken

from Thurmont,MD

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-021RP (for 009CI):

I think the replacment cartridge are easy to replace with less down time and work.

 
5.0

I would buy this product again

By Frank

from Northport, Maine

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-021RP (for 009CI):

I used this item to replace the cartridge in my TACO 009 cast iron pump. It came with everything I needed to do this easily. The replacement took about 5 minutes. No problems, no downside. My only complaint is that Taco does not have a way to replace just the plastic impeller. When the impeller breaks you have to replace the entire cartidge. I have no doubt that I will buy this product again when I need it.

 
5.0

5 minute fix

By geometrobob

from Cooperstown NY

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-021RP (for 009CI):

Wish i had the part on the shelf. It really is an easy fix.Ihad ordered the part through a different vendor only to find out 10 days later it was back ordered, after ordering at pex supply I had it the next day

 
3.0

taco pump cartridge

By Jezzer

from AZ

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-021RP (for 009CI):

Good pump design allowing for only cartridge replacement. Original only lasted 3yrs. Poor OEM packaging causing shipping damage.

 
5.0

Pex supply is great to deal with

By furnaceguy

from Webb Lake, WI

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-021RP (for 009CI):

Friendly people and the order arrived on the day expected.

 
5.0

Good pump Great service

By DK

from Clay, Ky

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-021RP (for 009CI):

Good pump Great service.

Pex Supply shipped same day saved me $100.00 over replacing complet pump

 
4.0

Great Prices for good product

By Jake

from Pinconning, MI

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-021RP (for 009CI):

I have bought a couple of products from Pexsupply and I will keep buying these pumps from them. They are reliable and easy to work with.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Taco Pump Replacement Cartridge TAC009-021RP (for 009CI)

    Q:

    how do i replace it the cartridge
    Asked on 2/17/2014 by finbar looby from mahopac ny

    1 answer

    • VERIFIED BUYER

      A:

      You need to shut off the power and isolate the pump from the water supply. When cool loosen the 4 bolts on the pump housing and break seal to relieve pressure on the cartridge. Take the 4 bolts out and the cartridge should pull out of the stator motor. Replace with new unit and replace seal install 4 bolts turn on water and check for leaks. Turn on power and unit should work.

      Answered on 2/18/2014 by Anonymous
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons