Taco Pump Replacement Cartridge TAC009-022RP (for 009 Bronze) Zoom

Taco Pump Replacement Cartridge TAC009-022RP (for 009 Bronze)

SKU:009-022RP

Brand: Taco

Taco
Qty Price
$124.85
/ each
$363.45 / box (3 units x $121.15)
In Stock! Ships in 24-48 Hours
(37 Available)
0

Resources

Specs

Material: Bronze
Application: Heating
Type: Pump Part
Accessory For: 009 Series

Description for Taco 009-022RP


TAC009-022RP is the replacement cartridge for TACO 009 Bronze Pump.


Used on Models:

  • 009-BC2
  • 009-BC2-W
  • 009-BC4
  • 009-BC4-1W
  • 009-BC4-W
  • 009-BF2
  • 009-BF2-W
  • 009-BF4
  • 009-BF4-J
  • 009-BF4-W
  • 009-BF5
  • 009-BF5-3
  • 009-BF5A
  • 009-BF5A-J
  • 009-BF5-J
  • 009-ZBF5
  • 009-ZBF5-1

Taco Pump Replacement Cartridge TAC009-022RP (for 009 Bronze)

REVIEW SNAPSHOT®

by PowerReviews
Taco Pump Replacement Cartridge TAC009-022RP (for 009 Bronze)
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Great idea and easy to install

By Solar Richard

from Hot Springs Village, AR

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-022RP (for 009 Bronze):

I use this pump for DIY solar system to pump water from tank to roof.

 
5.0

Taco Cartridge Pump Replacement.

By Joe Bob

from Patton, MO

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-022RP (for 009 Bronze):

I had a problem with my Hardy Woodstove. It wasn't heating my house very good and it seemed that there wasn't enough hot water getting to the furnace coil. I was hesitant to pay the $200 for a new pump and found this cartridge replacement and thought I would take a chance. I took the old cartridge out and there was almost nothing left to the impeller. I must say, this is a very ingenious design. Very simple to change out. Less than 5 minutes start to finish. Everything is back to 100% now.

 
5.0

I would buy this product again!

By Beaver the believer

from South Boardman, MI

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-022RP (for 009 Bronze):

This pump rebuld kit works GREAT! I have it installed on my inbound supply from an outside wood boiler about 45-50' from the pump in my basement. At first I had problem getting it to work, but if you read the instructions and do some trouble shooting you will get good results. Make sure all the AIR is out of the pump or it will rattle--Fill the pump with water first, then open all the valves after you have it in place correctly. You should be able to hear water moving through the unit. Then turn on the power If it continues to be noisey, try shutting off the inbound supply ball-valve "briefly" only, then immediately open again while it is running. That seems to create enough vacuum pressure to force the air out of the pump chamber. You do the same thing on the other side exiting the pump. Do not over tighten pump housing screws. This could make the impellar sieze up by contact with chamber cap. God bless your efforts.

 
5.0

Easy to install

By Craig

from Missouri

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-022RP (for 009 Bronze):

Easy to install, works as advertised

 
5.0

Taco Punp

By pete

from hollidaysburg ,pa

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-022RP (for 009 Bronze):

easy to install

 
4.0

I would buy this product again

By BIG John

from Colorado

Verified Buyer

Comments about Taco Pump Replacement Cartridge TAC009-022RP (for 009 Bronze):

You need to know that there should be a sound coming out of it then you shake it. It is a pill inside that is it stop corrodtion in shipping.I had to call Taco to find this out.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers