009 Cast Iron Circulator, 1/8 HP Zoom

009 Cast Iron Circulator, 1/8 HP

SKU:009-F5

Brand: Taco

Taco
Qty Price
$222.95
/ each
$431.90 / box (2 units x $215.95)
In Stock! Ships in 24-48 Hours
(146 Available)
4

Resources

Specs

Application: Zoning
Material: Cast Iron
Amperage:
?
1.4
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/8
Connection Size: 3/4"
1-1/4"
1-1/2"
Max Flow (GPM): 10
Flow Range (GPM): 0-10
Head Range (ft.): 0-35
Max Head (Ft): 35
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 009-F5

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The High Velocity series Taco 009-F5 Circulator Pump is designed for use in high head and low flow applications in hydronic heating and radiant heating. Features a field-serviceable cartridge which allows to replace the cartrigde without replacing the entire circulator. The Taco 009-F5 maintenance free design provides unmatched reliability.

Features:

  • Standard High Capacity Output Quiet, Efficient Operation
  • Unique Replaceable Cartridge Design ? Field Serviceable
  • Direct Drive-Low Power Consumption
  • Self-Lubricating
  • No Mechanical Seal
  • Unmatched Reliability - Maintenance Free
  • Universal Flange-to-Flange Dimensions
  • Cast Iron Construction

Applications:
  • Hydronic Heating/Cooling
  • Radiant Heating
  • Applications with High Pressure Drop (High Head)
  • Wood Boilers / Furnaces
  • Hydro-Air Fan Coils
  • And others


Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 009-021RP

009 Cast Iron Circulator, 1/8 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco009 Cast Iron Circulator, 1/8 HP
 
4.8

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 14 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Very good

By Amalia

from brooklyn

Verified Buyer

Comments about 009 Cast Iron Circulator, 1/8 HP:

It is for my house heating, it is working very good.

 
5.0

works good

By DJ

from Milnor ND

Verified Buyer

Comments about 009 Cast Iron Circulator, 1/8 HP:

pumps have been standing up well

 
4.0

Iwould buy produck agine

By home owner

from s w mo

Verified Buyer

Comments about 009 Cast Iron Circulator, 1/8 HP:

the installation instructions should state that this pump is prone air lock when the pump is vertical. And how purge it

 
4.0

I would buy this pump again

By Raven

from Tomahawk, Wisconsin

Verified Buyer

Comments about 009 Cast Iron Circulator, 1/8 HP:

It was a direct replacement pump on my outdoor wood boiler. They do a great job.

 
4.0

Good reliable circulator

By RobAndThePals

from Fly Creek, NY

Verified Buyer

Comments about 009 Cast Iron Circulator, 1/8 HP:

I use this in a harsh environment. It's in an insulated box and runs 24/7 from October until May. I've had some in operation for 8 years or more. One just failed but could have been due to some plumbing changes I made and a short circuit I had from a water leak.

 
5.0

easy to use, eadier to install

By Duane

from Hope NJ

Verified Buyer

Comments about 009 Cast Iron Circulator, 1/8 HP:

These pumps are simple to use, they are easy to install and are reasonably priced. I'm no plumber and definitely not an electrician but the old pump came out and the new one in, in less than 20 minutes

 
5.0

Great product from a great company

By Jeremiah

from Mason City, IA

Verified Buyer

Comments about 009 Cast Iron Circulator, 1/8 HP:

I have ordered nearly all the heating and plumbing products for my house which is 5800 sqft. I installed all of it my self and will continue to order all plumbing supplies from PexSupply.com..

 
5.0

Quick service,best price,easy to install

By BK Deerhunter

from Southeast Indiana

Verified Buyer

Comments about 009 Cast Iron Circulator, 1/8 HP:

See accessories I recommend.

 
5.0

Great little pump

By Keith

from New Hampshire

Verified Buyer

Comments about 009 Cast Iron Circulator, 1/8 HP:

Works as designed for a great price

 
5.0

My

By Ken oland

from 113 West Main Street Thurmont,MD 21788

Verified Buyer

Comments about 009 Cast Iron Circulator, 1/8 HP:

The price was very good.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

13 Questions | 15 Answers
Displaying questions 1-10Previous | Next »
  • 009 Cast Iron Circulator, 1/8 HP

    Q:

    I want to circulate and heat swimming pool water using Taco 009 SF5.

    Is cast iron ok with pool water with chlorine?

    What is the best pump material? Stainless has stress cracking with Chloride?

    thanks
    Asked on 3/19/2015 by tom from phoenixville, PA

    1 answer

    • CUSTOMER CARE

      A:

      no its not, you should contact Taco to see what they suggest. Chlorine is not good for most metals.

      Answered on 3/24/2015 by Supplyhouse Staff from New York
  • 009 Cast Iron Circulator, 1/8 HP

    Q:

    Which flange do I need to connect to this pump?
    Asked on 2/14/2014 by Don from Grassy creek, nc

    2 answers

    • VERIFIED BUYER

      A:

      Hey Don,
      I use a 3/4 flange for my 009-F5. The website shows that 1 1/4 and 1 1/2 are options as well. I use this pump to circulate a water/propylene glycol solution from my basement to the roof-solar panels for heating my domestic hot water. The overall height is between 30 and 35 feet. The pump does well and I have had no problems or complaints. From April unitl late October, it runs constantly when the sun is up. It is a good little pump and very quiet. Hope this helps.
      Doug, Prince George, VA

      Answered on 2/15/2014 by Anonymous
    • VERIFIED BUYER

      A:

      most likely the 110-251F but it depends on your pipe size. Make sure it
      fits 00 pumps

      Answered on 2/15/2014 by Anonymous
  • 009 Cast Iron Circulator, 1/8 HP

    Q:

    My 009-f5 has gone thru 5 winters and the cartridge was replaced 2 years ago. Sometime last winter I started hearing a ratling
    sound from the pump. However the circulation is still good. What is wrong? Its on an outdoor furnace.
    Asked on 9/7/2013 by Dan from Wisconsin

    2 answers

    • VERIFIED BUYER

      A:

      You might have some foreign material being caught up in the impeller like
      solder.

      Answered on 9/10/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I've occasionally found that when I take my pump apart there is a small
      bit of something stuck in the impeller which I can push out with a
      toothpick or wire. When this happens, the pump starts working
      asymetrically and it causes a rattling sound. As long as it is not too
      clogged, it is still moving the water so the pump doesn't burn up.
      -Steve

      Answered on 9/9/2013 by Anonymous
  • 009 Cast Iron Circulator, 1/8 HP

    Q:

    Do the gaskets come with pump
    Asked on 11/28/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, flange gaskets are included.

      Answered on 11/28/2011 by PexSupply Staff from NY
  • 009 Cast Iron Circulator, 1/8 HP

    Q:

    I the model 009-SF5 the same as 009-F5?
    Asked on 10/27/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      They are the same, other than the fact that the 009-SF5 is stainless steel (necessary to prevent rusting in open systems).

      Answered on 10/28/2011 by PexSupply Staff from NY
  • 009 Cast Iron Circulator, 1/8 HP

    Q:

    what is head range, i see 0 to 34 feet, from the outdoor furance to house is about 65 feet and outside furance is about 10 feet up a small hill. is this the right pump for this system, plus the water boiler in the house is in the basement, there is about 15 feet in height differance of the two boilers
    Asked on 7/31/2011 by taz from greenville, va

    1 answer

    • CUSTOMER CARE

      A:

      Head range refers to the amount of friction that the pump can overcome in order to keep the water moving through the system. It does not actually have anything to do with the distance of the piping. For more information on head loss and sizing circulator pumps, please refer to the following guide from the manufacturer: http://s3.pexsupply.com/manuals/1289252668477/41390_PROD_FILE.pdf

      Answered on 8/2/2011 by PexSupply Staff from NY
  • 009 Cast Iron Circulator, 1/8 HP

    Q:

    i wish to use this unit in a solar water heater application, is there a temperature on off switch available for this pump?
    Asked on 6/3/2011 by Joe from caldwell, Idaho

    1 answer

    • CUSTOMER CARE

      A:

      There is not. We do not carry any pumps with such an accessory.

      Answered on 6/6/2011 by PexSupply Staff from NY
  • 009 Cast Iron Circulator, 1/8 HP

    Q:

    How do i specify that I need 1 inch connection?
    Asked on 2/26/2011 by Arun from Cincinnati

    1 answer

    • CUSTOMER CARE

      A:

      You will need to order 1" flanges. They are not included with the pump.

      Answered on 2/28/2011 by PexSupply Staff from NY
  • 009 Cast Iron Circulator, 1/8 HP

    Q:

    why is the impeller not holding up and can i buy just this impeller
    Asked on 2/7/2011 by lefty from pa.

    1 answer

    • CUSTOMER CARE

      A:

      The impeller could be having problems for any number of reasons, including the ball bearing getting locked up and a rock or piece of solder jamming it. You cannot buy the impeller by itself, but you can get replacement cartridge part 009-021RP.

      Answered on 2/7/2011 by PexSupply Staff from NY
  • 009 Cast Iron Circulator, 1/8 HP

    Q:

    Are the flanges the same size as a grundfos pump of the same size? In other words, can I swap a grundfos for a Taco circulating pump and not have to change the flanges?
    Asked on 1/28/2011 by Bruce from Eugene,Or

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can do this.

      Answered on 2/1/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?