009 Cast Iron Circulator with Integral Flow Check, 1/8 HP Zoom

009 Cast Iron Circulator with Integral Flow Check, 1/8 HP

SKU:009-F5-IFC

Brand: Taco

Taco
Qty Price
$253.95
/ each
$491.90 / box (2 units x $245.95)
In Stock! Ships in 24-48 Hours
(11 Available)
4

Resources

Specs

Material: Cast Iron
Amperage:
?
1.4
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125
Type: Pump
Horse Power:
?
1/8
Connection Size: 1"
3/4"
1-1/4"
1-1/2"
Max Flow (GPM): 10
Flow Range (GPM): 0-10
Max Head (Ft): 35
Head Range (ft.): 0-35
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 009-F5-IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-10 GPM
Head Range: 0-34 Feet
Minimum Fluid Temperature: 40+F (4+C)
Maximum Fluid Temperature: 230+F (110+C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged
The Taco 009-IFC with Integral Flow Check (IFC) is designed to reduce installation costs when zoning with "00" circulators on a wide range of residential and light commercial higher-head/lower-flow water circulating applications. Typical uses include Hydronic heating, Radiant In-Floor/Panel heating and closed-loop solar heating systems. The bronze 009-IFC can be used in higher-head/lower-flow heat recovery, ,open-loop solar heating and light commercial domestic water recirculation systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Available with optional Priority Zoning or Variable Speed controls

Features
* Integral Flow Check (IFC) Patent # 5,664,939
Eliminates separate in-line flow check
Reduces installed cost, easy to service
Improved performance vs. In-line flow checks
* Optional Variable Speed or Priority Zoning Control
* Unique replaceable cartridge-Field serviceable
* Quiet, Efficient Operation
* Direct Drive-Low Power Consumption
* Self-Lubricating, No Mechanical Seal
* Standard high capacity output-Compact design
Wide range of applications
Cast Iron or Bronze Construction, flanged connections

Typical Applications
* Hydronic heating * Radiant In-Floor/Panel heating * Closed-loop solar heating systems.

Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 009-021RP
Valve Addembly Trans/Relay: 009-033RP

009 Cast Iron Circulator with Integral Flow Check, 1/8 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco009 Cast Iron Circulator with Integral Flow Check, 1/8 HP
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent!!!!!

By Josh

from Ebensburg, PA

Verified Buyer

Comments about 009 Cast Iron Circulator with Integral Flow Check, 1/8 HP:

Very good price [...]..Works works great on my outside wood boiler....Fast and easy install...

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 009 Cast Iron Circulator with Integral Flow Check, 1/8 HP

    Q:

    Can you add an internal flow check to a taco 009-F5
    Asked on 3/22/2015 by Wally from NJ

    1 answer

    • CUSTOMER CARE

      A:

      no you cant

      Answered on 3/23/2015 by Supplyhouse Staff from New York
  • 009 Cast Iron Circulator with Integral Flow Check, 1/8 HP

    Q:

    I have a TACO mod. 009-f4 that is not referenced in your listing. Would the 009-f5 work as a replacement?
    Asked on 10/1/2011 by Anonymous from Everson, WA

    1 answer

    • CUSTOMER CARE

      A:

      The 009-F5 can replace the 009-F4. This model (009-F5-IFC) also includes an internal flow check.

      Answered on 10/3/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?