Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators. Image shown does not represent actual pump.

The 00R-IFC Radiant Heating circulator with Integral Flow Check specifically fits the higher head and lower flow designs used in many Radiant Heating systems. The circulator's performance curve delivers flow that can be used in a wide combination of tube diameters and length of runs. The removable, spring loaded Integral Flow Check (IFC) prevents gravity flow/reverse flow. By locating the IFC inside the pump casing, a separate in-line flow check is eliminated, simplifying piping and reducing installation costs. It also makes for a modern, clean looking job when mounting the pump in vertical runs of pipe, pumping away from the boiler. Both the IFC and cartridge are easily accessed for service instead of replacing the entire unit.

Features:
  • Specifically designed for radiant heating applications
  • Integral Flow Check: Simplifies piping, Prevents reverse flow and gravity flow, Eliminates separate in-line flow check, Reduces installed cost, Improves system performance, Easy to service
  • LED indicator light
  • Unique replaceable cartridge-field serviceable
  • Unmatched reliability-maintenance free
  • Quiet, efficient operation
  • Self lubricating, No mechanical seal
  • Wide range of applications
  • Flanged connections


Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 008-044RP
Valve Addembly Trans/Relay: 006-047RP
Read more
Specs
Application:
Heating
Material:
Cast Iron
Horse Power:
1/25
Type:
Pump
Voltage:
115v
Hertz:
60
Phase:
1
Amperage:
0.84
RPM:
3250
Head Range (ft.):
0-15
Max Head (Ft):
15
Max Flow (GPM):
12.5
Flow Range (GPM):
0-12.5
Temperature Range (F):
40° to 230°F
Max Pressure (PSI):
125
Connection Type:
Flanged
Connection Size:
3/4"
1-1/4"
1-1/2"
1"
Warranty:
3-Year Warranty
×

Replacement Parts (5)

Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    1 Product Reviews

    Product Q&A