00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP Zoom

00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP

SKU:00R-MSF1-4IFC

Brand: Taco

Taco
00R-MSF1-4IFC has been discontinued.
Direct Replacement:
SKU: 0015-MSF2-IFC
Brand: Taco
0

Resources

Specs

Application: Zoning
Type: 3-Speed Pump
Material: Cast Iron
Max. Amps: 1.10
Voltage:
?
115v
Max Pressure (PSI): 125
Horse Power:
?
1/20
Connection Size: 3/4"
1-1/4"
1-1/2"
Max Flow (GPM): 18
Flow Range (GPM): 0-18
Head Range (ft.): 0-21
Max Head (Ft): 21
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 00R-MSF1-4IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Features:

  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy duty construction for longer life
  • 4-bolt universal flange (0010 only)
  • Removable high-flow Integral Flow Check (IFC)
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications
  • Cast Iron, flanged construction

The rugged 00R 3-Speed Radiant Pump is specifically designed for the flow and head requirements of today's radiant heat systems. Its 3-Speed switching capability provides fine tuning control to match a wide combination of tube diameters and length of runs. The 00R 3-Speed Radiant pump is a direct replacement for the Grundfos UPS 15-58 3-Speed. The 00R delivers the highest starting torque in its class and a removable, high-flow Integral Flow Check (IFC+) that prevents gravity flow, reduces installation costs and improves pump performance.
Replacement Parts:

00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
4.0

Best choice for my Polar Furnace

By Wheeler

from Ontario,Canada

Verified Buyer

Comments about 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP:

This product has a great flow rate and head rate capabilities that I needed for my Polar gasification outdoor furnace.With the three speed ability, I can reduce flow in the off heating season saving on power.

 
4.0

more flow!

By scott

from oakland maine

Verified Buyer

Comments about 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP:

I had a 007 putting out a max of .75GPM thru a 2 loop manifold, I swapped the pump to this 00R and increased the flow to 1.5GPM. Now my delta T is where it needs to be

 
5.0

Great Circulator

By Russ

from Asheville, NC

Verified Buyer

Comments about 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP:

It is really nice to a have a variable speed circulator that can be used as a replacement in different applications. I will definitely replace others as they fail with this unit.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 3 Answers
Displaying question 1
  • 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP

    Q:

    do you wire this from the service pannel using a 10 amp breaker or 15 amp.
    Thanks
    Asked on 9/27/2012 by recoke from Coulerville Illinois

    3 answers

    • VERIFIED BUYER

      A:

      Either should work. I wired two of them off of one 20 amp breaker and i
      haven't had any trouble. They only use about 1 amp a piece so they should
      never throw a breaker unless there is a short.

      Answered on 9/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You can use either. It only pulls about 1 amp when turned to high
      speed.

      Answered on 9/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is not necessary to wire it directly to the service panel. It only draws one amp or less depending on the speed selected. Power can come from the 120v supply wire feeding the rest of the controls for your heating system. This pump is often used for radiant heat and is usually powered by a relay which is controlled by a thermostat. If you are wiring it to the service panel just use a15A breaker and 14 gauge wire.

      Answered on 9/27/2012 by Anonymous
Displaying question 1

Do you have a question about this product?