00R 3-Speed Cast Iron Circulator w/ Integral Flow Check - Rotated Flange, 1/20 HP Zoom

00R 3-Speed Cast Iron Circulator w/ Integral Flow Check - Rotated Flange, 1/20 HP

SKU:00R-MSF1-6IFC

Brand: Taco

Taco
00R-MSF1-6IFC has been discontinued.
Direct Replacement:
SKU: 0015-MSF2-1IFC
Brand: Taco

Specs

Application: Zoning
Type: 3-Speed Pump
Material: Cast Iron
Max. Amps: 1.10
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Horse Power:
?
1/20
Connection Size: 1-1/2"
1-1/4"
3/4"
Flow Range (GPM): 0-18
Head Range (ft.): 0-21
Hertz: 60
Phase: 1
RPM: 3250
Connection Type: Flanged
Temperature Range (F): 40° to 230°F
Warranty: 3-Year Warranty

Description for Taco 00R-MSF1-6IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The rugged 00R 3-Speed Radiant Pump is specifically designed for the flow and head requirements of today's radiant heat systems. Its 3-Speed switching capability provides fine tuning control to match a wide combination of tube diameters and length of runs. The 00R 3-Speed Radiant pump is a direct replacement for the Grundfos UPS 15-58 3-Speed. The 00R delivers the highest starting torque in its class and a removable, high-flow Integral Flow Check (IFC+) that prevents gravity flow, reduces installation costs and improves pump performance.
Features:
* 3-Speed Switch
* Fine tune to system requirements
* Highest performance & starting torque in class
* Heavy duty construction for longer life
* 4-bolt universal flange (0010 only)
* Removable high-flow Integral Flow Check (IFC)
* Replaceable cartridge design
* Quiet, efficient operation
* Self lubricating, no mechanical seal
* Wide range of applications
* Cast Iron, flanged construction

Replacement Parts:

00R 3-Speed Cast Iron Circulator w/ Integral Flow Check - Rotated Flange, 1/20 HP

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons