1/8" Red Rubber Flange Gasket (Pack of 2) Zoom

1/8" Red Rubber Flange Gasket (Pack of 2)

SKU:110-023RP

Brand: Taco

Taco
Qty Price
$16.95
/ each
$163.00 / box (10 units x $16.30)
In Stock! Ships in 24-48 Hours
(183 Available)
0

Resources

Specs

Application: Heating
Type: Pump Part
Accessory For: Flanges

Description for Taco 110-023RP

1/8" Red Rubber Flange Gasket

1/8" Red Rubber Flange Gasket (Pack of 2)

REVIEW SNAPSHOT®

by PowerReviews
Taco1/8" Red Rubber Flange Gasket
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Exact replacement

By Nor803

from Pa

Verified Buyer

Comments about 1/8" Red Rubber Flange Gasket:

Fit perfectly no more leaks

 
5.0

Did the job

By JWM218

from Boston, MA

Verified Buyer

Comments about 1/8" Red Rubber Flange Gasket:

Had to replace the gasket in my old Taco circulator and this came as advertised.

 
5.0

Gaskets for water circ pump

By Mark

from Upstate New York

Verified Buyer

Comments about 1/8" Red Rubber Flange Gasket:

Rubber gaskets worked great with the square cut o rings to make a secure and tight seal on this pump!
I would reccommend these with every install!

 
5.0

This Gasket is a problem solver

By The Plumber's Helper

from Syracuse, NY

Verified Buyer

Comments about 1/8" Red Rubber Flange Gasket:

These do the job well when the square/round ones don't. No need to torque the flange bolts down much at all, and no leaks (running at around 15psi 200 degrees F.). Can be used multiple times without permanently distorting.

A set of these gaskets should be included with every set of flat-face pump flanges.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • 1/8" Red Rubber Flange Gasket

    Q:

    Is this a single gasket or a pair?
    Asked on 3/27/2013 by Dan

    1 answer

    • CUSTOMER CARE

      A:

      This item is just a single gasket.

      Answered on 3/28/2013 by PexSupply Staff from NY
  • 1/8" Red Rubber Flange Gasket

    Q:

    What is the temp rating for this gasket.
    Asked on 6/22/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It is rated to approximately 230 °F.

      Answered on 6/28/2011 by PexSupply Staff from NY
  • 1/8" Red Rubber Flange Gasket

    Q:

    Is red rubber flange gasket required in addition to round black rubber gasket on Taco circ 007-f5-71fc ? I have one rplacement circ with both - others have only black gasket.
    Asked on 8/24/2010 by walshlaw from Water Mill NY

    2 answers

    • CUSTOMER CARE

      A:

      You can use either gasket, the color does not matter, it is the same type of product. When buying a new pump, the gaskets should come with it, but if you need replacement gaskets either color would work.

      Answered on 8/25/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I have seen manufacturer's instruction booklets that say you should use both kinds together but I have never found that to be necessary. Either one should work by itself, however, I have had more consistent results with the full-face type of gasket, without having to worry about torquing the bolts down hard, probably because of its large surface area. I have always thought that the red rubber flange gasket should be included with every set of flat-face flanges.

      Answered on 12/24/2010 by The Plumber's Helper from Syracuse, NY
Displaying questions 1-3

Do you have a question about this product?