110 Cast Iron Three-Piece Circulator Pump, 1/12 HP Zoom

110 Cast Iron Three-Piece Circulator Pump, 1/12 HP

SKU:110-24

Brand: Taco

Taco
Qty Price
$299.95
/ each
In Stock! Ships in 24-48 Hours
(34 Available)
7

Resources

Specs

Application: Heating
Material: Cast Iron
Horse Power:
?
1/12
RPM: 1725
Voltage:
?
115v
Hertz: 60
Phase: 1
Max Temp (F): 240°F
Max Pressure (PSI): 125
Head Range (ft.): 0-7.5
Max Head (Ft): 7.5
Max Flow (GPM): 33
Flow Range (GPM): 0-33
Connection Type: Flanged
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Type: Pump
Warranty: 1-Year Limited Warranty

Description for Taco 110-24

Taco 100 Series in-line circulators are designed to efficiently circulate heated or chilled water in residential, commercial hydronic or solar systems. They are ideal for primary-secondary systems, as well as parallel pumping designs. These circulators may also be used for zoning large installations and are available in bronze construction for fresh water and domestic hot water applications.

Features:

  • Rugged Motor Built to Last - Resilient mounted, split phase motor with built-in overload protector, equipped with sleeve bearings for quiet operation
  • Proven Pump Construction - One piece non-ferrous impeller, stainless steel shaft, rugged bronze sleeve bearing, two piece carbon/ceramic seal assembly, durable one piece spring coupling
  • Factory Tested - Every circulator is operated before shipment
  • Easy, Low-Cost Service - No special tools required, nationwide parts availability

110 Cast Iron Three-Piece Circulator Pump, 1/12 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco110 Cast Iron Three-Piece Circulator Pump, 1/12 HP
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
4.0

I would buy this again !

By KY

from Chicago

Verified Buyer

Comments about 110 Cast Iron Three-Piece Circulator Pump, 1/12 HP:

Work very well for

  • Primary use:
  • Personal
 
5.0

Exactly what we needed

By Dave

from Missjouri

Verified Buyer

Comments about 110 Cast Iron Three-Piece Circulator Pump, 1/12 HP:

Timely delivery,everything there. Be sure to get gasket kit Old gaskets will be dried out

  • Primary use:
  • Personal
 
5.0

Delivered part as described and on time

By Ken

from Richmond, VA

Verified Buyer

Comments about 110 Cast Iron Three-Piece Circulator Pump, 1/12 HP:

The part was exactly the correct one, as described on the website. I easily located the part via the search tool. Ordering was easy, price was great, and delivery was on time.

 
5.0

Still working after 36 years!

By Bill

from Philadelphia, PA

Verified Buyer

Comments about 110 Cast Iron Three-Piece Circulator Pump, 1/12 HP:

I have a 36 year old Weil Mclain boiler in my house. It has the original Taco 110 circulation pump that is still working. I figured I better have a spare one on hand in case the original fails. However at the rate the old one is going I may be dead before I need it. These pumps are reliable and very durable. Just oil them once a year.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 110 Cast Iron Three-Piece Circulator Pump, 1/12 HP

    Q:

    My 110 leaks water from the pump when operating. Is the seal unit available? and/or is the pump sold seperatly from the motor?
    Asked on 11/28/2010 by Marty from Marblehead MA

    1 answer

Displaying question 1

Do you have a question about this product?