Description
**Note: Not Compatible with 0012 Series Pumps.

Taco's new flanges fit all 00® circulators, and free you from scraped knuckles and jury-rigged tools of yesteryear! Their Easy-On / Easy-Off and sweat designs make quick work of pump installation and maintenance.

Features:
  • Now available in Cast Iron, Stainless Steel or Bronze
  • Fits All Taco Circulators Easy-On, East-Off with an Adjustable Wrench Stronger than Cast Iron
  • New bronze half-unions and shut-off unions allow for easy installation and service of Taco's 003 & 006
  • Union Connection models. Available in 1/2" and 3/4", threaded or sweat connections.

Read more
Manuals (2)
Specs
Material:
Cast Iron
Application:
Heating
Type:
Pump Flanges
Thread Type:
Female
Connection Size:
1"
Thread Size:
1"
Connection Type:
Threaded
Accessory For:
00 Series Pumps
110 Pumps
111 Pumps
112 Pumps
113 Pumps
1400-10 Pumps
2400-10 Pumps
2400-20 Pumps
1400-45 Pumps
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    21 Product Reviews

    Product Q&A