1-1/2" Taco Iron Freedom Flange (Pair) Zoom

1-1/2" Taco Iron Freedom Flange (Pair)

SKU:110-254F

Brand: Taco

Taco
Qty Price
$8.99
/ each
$52.50 / box (6 units x $8.75)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Material: Cast Iron
Application: Heating
Type: Pump Flanges
Thread Type: Female
Connection Size: 1-1/2"
Thread Size: 1-1/2"
Connection Type: Threaded
Accessory For: 00 Series Pumps
110 Pumps
111 Pumps
112 Pumps
113 Pumps
1400-10 Pumps
2400-10 Pumps
2400-20 Pumps
1400-45 Pumps

Description for Taco 110-254F

Note: Not Compatible with 0012 Series Pumps

Features:

  • Fits All Taco Circulators Easy-On, East-Off with an Adjustable Wrench
  • Stronger than Cast Iron
    Available in 3/4" - 2"

1-1/2" Taco Iron Freedom Flange (Pair)

REVIEW SNAPSHOT®

by PowerReviews
3/4" Taco Iron Freedom Flange (Pair)
 
4.7

(based on 15 reviews)

Ratings Distribution

  • 5 Stars

     

    (13)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Superb customer service

This isn't so much on the product as it is on the customer service.
I had received some wrong information on designing the mechanicals of my radiant floor heat system from an outside...Read complete review

This isn't so much on the product as it is on the customer service.
I had received some wrong information on designing the mechanicals of my radiant floor heat system from an outside source that caused me to have to return items that would not work for my system. Not only were they profesional but eager to help me with the return. The owner himself helped me. Other companies charge a restock fee but PexSupply.com must plan to be around for my return buisness and did not.

VS

Most Liked Negative Review

 

Gaskets Only

All I wanted was a set of gaskets and had to buy the bolts too.
At least I got the gaskets

All I wanted was a set of gaskets and had to buy the bolts too.
At least I got the gaskets

Reviewed by 15 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Plumbers up

By cactus

from rumford, maine

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Taco Iron Freedom Flange (Pair):

        quick and easy

        • Primary use:
        • Personal
         
        5.0

        Great Product

        By WVM

        from Childersburg, AL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/4" Taco Iron Freedom Flange (Pair):

              Great price and lead time!!!

              • Primary use:
              • Business
               
              2.0

              Gaskets Only

              By Burnt Motor Joe

              from Pittsburgh, PA

              Verified Buyer

              Comments about 1" Taco Iron Freedom Flange (Pair):

              All I wanted was a set of gaskets and had to buy the bolts too.
              At least I got the gaskets

               
              5.0

              As described

              By Steve

              from New Jersey

              Verified Buyer

              Comments about 1" Taco Iron Freedom Flange (Pair):

              Well Made

               
              5.0

              correct

              By packrat

              from North Carolina

              Verified Buyer

              Comments about 3/4" Taco Iron Freedom Flange (Pair):

              Threaded flanges greatly simplyfied installation.

               
              5.0

              Taco Circulator Pump 007-F5

              By Solar John

              from Nashville, TN

              Verified Buyer

              Comments about 3/4" Taco Iron Freedom Flange (Pair):

              I needed a hot water pump to run water through my wood stove and two water heaters, price was a big factor, the taco is working very good, and i can not hear it running, and it sits on top of my drier! now for the thing that are not so good with this model....... well I'll have to get back with you on that, so far none found!

               
              4.0

              good

              By kamal

              from rochester in

              Verified Buyer

              Comments about 1" Taco Iron Freedom Flange (Pair):

              good

               
              5.0

              Matches up great to my existing system

              By Ernie

              from Colorado Springs, Co.

              Verified Buyer

              Comments about 3/4" Taco Iron Freedom Flange (Pair):

              This kit was just what I needed to retrofit my sytem.

              (1 of 1 customers found this review helpful)

               
              5.0

              Superb customer service

              By Dexter

              from Platte City. Mo.

              Verified Buyer

              Comments about 3/4" Taco Iron Freedom Flange (Pair):

              This isn't so much on the product as it is on the customer service.
              I had received some wrong information on designing the mechanicals of my radiant floor heat system from an outside source that caused me to have to return items that would not work for my system. Not only were they profesional but eager to help me with the return. The owner himself helped me. Other companies charge a restock fee but PexSupply.com must plan to be around for my return buisness and did not.

               
              5.0

              Well made product

              By Fie

              from ny

              Verified Buyer

              Comments about 3/4" Taco Iron Freedom Flange (Pair):

              So much easier to work with than older models.

              Displaying reviews 1-10

              Back to top

              Previous | Next »

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 11 Answers
              Displaying questions 1-3
              • 1" Taco Iron Freedom Flange (Pair)

                Q:

                Should you use a dielectric union with this flange when connecting to copper pipe?
                Asked on 3/21/2014 by Bill from Billings MT

                4 answers

                • VERIFIED BUYER

                  A:

                  If i was using copper, would put the union in, will save a lot of work
                  later.

                  Answered on 3/21/2014 by mw from va.
                • VERIFIED BUYER

                  A:

                  No, but a better way is to use a Webstone flange as it is brass and will
                  work with any 2 bolt pump flange.

                  Answered on 3/21/2014 by Envirocon Home Restoration from Smithfield, Utah
                • VERIFIED BUYER

                  A:

                  I don't use dielectric unions when connecting to copper and have never had a
                  problem with the flange, pump or copper.

                  Answered on 3/21/2014 by Anonymous
                • VERIFIED BUYER

                  A:

                  I would not think so, the extra cost because there is more than on seal to protect water from getting into the motor. This will prevent the water from electrical current flow.

                  Answered on 3/21/2014 by Anonymous
              • 1-1/4" Taco Iron Freedom Flange (Pair)

                Q:

                Will the 1 1/4" freedom flange fit a threaded steel pipe with outside diameter of 1.66"
                Asked on 12/17/2013 by Rod from Woodbridge, VA

                2 answers

                • VERIFIED BUYER

                  A:

                  It will if the __inside diameter of the pipe is 1 1/4 inches.

                  Answered on 12/17/2013 by water2steam from Des Moines, Iowa
                • VERIFIED BUYER

                  A:

                  yes

                  Answered on 12/17/2013 by Anonymous
              • 1-1/2" Taco Iron Freedom Flange (Pair)

                Q:

                taco 007 f5 pump do you only use the o ring washer when mounting to the flange
                Asked on 7/4/2012 by ron from ny ny

                5 answers

                • VERIFIED BUYER

                  A:

                  In most cases that is all that is needed.

                  Answered on 7/4/2012 by Anonymous
                • VERIFIED BUYER

                  A:

                  Yes.

                  Answered on 7/4/2012 by Anonymous
                • VERIFIED BUYER

                  A:

                  Yes the O ring should be in the bag that is all you need. It is hard to believe that it will hold water but those flanges work very well. Just get the O ring seeting in the groove line it up and tighten it down.

                  Answered on 7/4/2012 by Anonymous
                • VERIFIED BUYER

                  A:

                  Yes
                  I also recommend putting ball valves in the line on either side of the
                  flanges to facilitate easy and swap out of the pump in the future without
                  draining the whole system down

                  Answered on 7/4/2012 by Anonymous
                • VERIFIED BUYER

                  A:

                  Yes, use pipe tape for the threaded fitting.

                  Answered on 7/20/2012 by Anonymous
              Displaying questions 1-3

              Do you have a question about this product?