110 Bronze Three-Piece Circulator Pump, 1/12 HP Zoom

110 Bronze Three-Piece Circulator Pump, 1/12 HP


Brand: Taco

110-B24 has been discontinued.
Direct Replacement:
SKU: 110-24S
Brand: Taco



Application: Heating
Material: Bronze
Horse Power:
RPM: 1725
Hertz: 60
Phase: 1
Max Temp (F): 240°F
Max Pressure (PSI): 125
Head Range (ft.): 0-7.5
Max Head (Ft): 7.5
Max Flow (GPM): 33
Flow Range (GPM): 0-33
Connection Type: Flanged
Connection Size: 3/4"
Type: Pump
Warranty: 1-Year Limited Warranty

Description for Taco 110-B24

**NOTE: Image depicts cast iron

Taco 100 Series in-line circulators are designed to efficiently circulate heated or chilled water in residential, commercial hydronic or solar systems. They are ideal for primary-secondary systems, as well as parallel pumping designs. These circulators may also be used for zoning large installations and are available in bronze construction for fresh water and domestic hot water applications.


  • Rugged Motor Built to Last - Resilient mounted, split phase motor with built-in overload protector, equipped with sleeve bearings for quiet operation
  • Proven Pump Construction - One piece non-ferrous impeller, stainless steel shaft, rugged bronze sleeve bearing, two piece carbon/ceramic seal assembly, durable one piece spring coupling
  • Factory Tested - Every circulator is operated before shipment
  • Easy, Low-Cost Service - No special tools required, nationwide parts availability

110 Bronze Three-Piece Circulator Pump, 1/12 HP

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 110 Bronze Three-Piece Circulator Pump, 1/12 HP


    My unit is leaking a bit where the shaft goes in to the pump it self, do I need to replace the whole motor and pump, or can I replace just the pump peice?
    Asked on 10/17/2010 by Steve

    1 answer



      From your description, it appears as though there is no problem with your motor. It sounds like you just need to replace your bearing assembly.

      Answered on 10/21/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?