132 Cast Iron Three-Piece Circulator Pump, 1/2 HP, 1 PH Zoom

132 Cast Iron Three-Piece Circulator Pump, 1/2 HP, 1 PH

SKU:132-TACO

Brand: Taco

Taco
Qty Price
$1,221.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
4

Specs

Application: Heating
Material: Cast Iron
Horse Power:
?
1/2
RPM: 1725
Hertz: 60
Max Head (Ft): 23
Head Range (ft.): 0-23
Phase: 1
Flow Range (GPM): 0-114
Max Flow (GPM): 114
Connection Type: Flanged
Connection Size: 3"
Type: Pump
Warranty: 1-Year Limited Warranty

Description for Taco 132-TACO

Taco 100 Series three piece circulator pumps are designed to efficiently circulate heated or chilled water in large residential and commercial hydronic systems. They are ideal for primary-secondary systems, as well as parallel pumping designs.

Features:

  • Proven Performance: In-Line Cartridge Design Pumps are backed by years of Taco experience in design and manufacture of circulators. Hundreds of thousands are in service.
  • Dependable, Quiet Operation: In-Line Cartridge Design Pumps offer quiet dependable pumping power and long lasting performance. Ideal for heating and/or air conditioning systems requiring high head performance, pressure boosting, and recirculation systems with relatively low volume.
  • Unique Cartridge Design: Replaceable "cooler running" bearing cartridge extends bearing life. With permanently sealed grease lubricated ball bearings, it is virtually maintenance free.
  • Cartridge Bearing Assembly: Cartridge design isolates the bearings from the effects of system fluid temperatures which greatly extends bearing life.
  • Mechanical Seal: Two piece carbon/ceramic seal is standard. Sealide-C/viton available for high temperature and aggressive water applications
  • Alloy steel shaft, Cupro-Nickel shaft sleeve
  • In-Line configuration
  • Impeller: Dynamically and hydraulically balanced
  • Drive Coupling: Rugged flexible rubber construction absorbs angular and parallel misalignment
  • Rugged Motor: Open-drip proof enclosure, Equipped with sleeve bearings for quiet operation, Resilient mounted, Built-in overload protector on single phase models
  • Factory Tested: Every pump is built to Hydraulic Institute standards and operated before shipment
  • Easy Low-Cost Service: No special tools required, One cartridge bearing assembly fits all models - replace cartridge only, not bracket. One mechanical seal fits all models.
Motor: 115V/230V/60/1 PH or 230V/460V/60/3 PH, or 200V/60/ 3 PH

PLEASE NOTE: The product weighs 108 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

132 Cast Iron Three-Piece Circulator Pump, 1/2 HP, 1 PH

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons