Bronze Circulating Pump, 1/6 HP Zoom

Bronze Circulating Pump, 1/6 HP

SKU:1400-20B

Brand: Taco

Taco
1400-20B has been discontinued.
Suggested Alternative:
SKU: 2400-20S
Brand: Taco
0

Resources

Specs

Material: Bronze
Amperage:
?
2
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 150
Type: Pump
Horse Power:
?
1/6
Connection Size: 1-1/2"
1-1/4"
3/4"
Max Flow (GPM): 43
Flow Range (GPM): 0-43
Head Range (ft.): 0-34
Max Head (Ft): 34
Hertz: 60
Phase: 1
RPM: 3450
Temperature Range (F): 40°-225°F
Connection Type: Flanged
Bronze Threaded (NPT)
Bronze Sweat
Threaded (IPS) Shut-Off
Sweat Shut-Off
Warranty: 3-Year Limited Warranty

Description for Taco 1400-20B

**Note: Image is shown in Cast Iron.

Taco 1400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for-life bearings, Nu-Tride+ coated solid steel shaft, Noryl+ impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

Bronze Circulating Pump, 1/6 HP

REVIEW SNAPSHOT®

by PowerReviews
TacoBronze Circulating Pump, 1/6 HP
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Bronze Circulating Pump, 1/6 HP by Taco

By LuAnn Kauffman

from Hillsboro OR

Verified Buyer

Comments about Bronze Circulating Pump, 1/6 HP:

Great pump...reliable and quiet!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers