High Capacity Circulator Pump 220 Volt 50 Hz

High Capacity Circulator Pump 220 Volt 50 Hz

SKU:1400-50A

Brand: Taco

Taco
1400-50A has been discontinued.
Direct Replacement:
SKU: 2400-50A
Brand: Taco

Specs

Flow at 5 FT Head: 35 GPM
Voltage:
?
220v
Hertz: 50
Phase: 1
RPM: 3450
Amperage:
?
5
Horse Power:
?
1/2
Shutoff Head (ft.): 51'

Description for Taco 1400-50A

High Capacity Circulator Pump Overview:

  • Face Plate: Stainless Steel
  • Motor Housing: Steel
  • Impeller: 30% Glass-filled Noryl
  • Impeller Insert: Brass
  • Shaft: Nu-tride coated Solid Alloy Steel or Stainless Steel
  • Mechanical Seal: Carbon/Silicon-Carbide
  • Motor Bearings: Stainless Steel
  • Permanently lubricated
  • O-Ring/Flange Gaskets: EPDM

    **Note: Image depicted is not reflective of actual product.

    PLEASE NOTE: The product weighs 16.5 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • High Capacity Circulator Pump 220 Volt 50 Hz

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons