Cast Iron Circulating Pump, 1/2 HP Zoom

Cast Iron Circulating Pump, 1/2 HP

SKU:1400-70

Brand: Taco

Taco
1400-70 has been discontinued.
Direct Replacement:
SKU: 2400-70
Brand: Taco
0

Resources

Specs

Material: Cast Iron
Amperage:
?
5
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 150
Type: Pump
Horse Power:
?
1/2
Max Flow (GPM): 150
Flow Range (GPM): 0-150
Max Head (Ft): 22
Head Range (ft.): 0-22
Hertz: 60
Phase: 1
RPM: 3450
Temperature Range (F): 40°-225°F
Connection Size: 2"
Connection Type: Flanged
Iron Threaded (IPS) (NPT)
Warranty: 3-Year Limited Warranty

Description for Taco 1400-70

Taco 1400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for-life bearings, Nu-Tride+ coated solid steel shaft, Noryl+ impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

Cast Iron Circulating Pump, 1/2 HP

Q&A: Ask the Questions, share answers