1600 Series Cast Iron Circulating Pump, 1/4 HP Zoom

1600 Series Cast Iron Circulating Pump, 1/4 HP

SKU:1600C3E80121151

Brand: Taco

Taco
1600C3E80121151 has been discontinued.
Direct Replacement:
SKU: 1600E3E80121151
Brand: Taco
7

Resources

Specs

Application: Heating
Material: Cast Iron
Type: Pump
Horse Power:
?
1/4
RPM: 1750
Voltage:
?
115v
Hertz: 60
Phase: 1
Max Pressure (PSI): 175
Max Temp (F): 300°F
Max Flow (GPM): 60
Flow Range (GPM): 0-60
Max Head (Ft): 20
Head Range (ft.): 0-20
Connection Size: 1-1/2"
Connection Type: Flanged
Warranty: 3-Year Limited Warranty

Description for Taco 1600C3E80121151

Features:

  • Rugged Casing Design-Maximum operating pressure of 175 PSI and maximum operating temperature of 300º F.
  • Cartridge Assembly Extends Bearing Life
  • Dynamically Balanced Cast Bronze Impeller for Long Life and High Efficiencies
  • Highly Corrosion Resistant Shaft Sleeve Prevents Pitting
  • Accepts Standard Mechanical Seal for Maximum Flexibility of Seal Choice
  • Resilient-Mounted Motor for Quiet, Reliable Operation
  • Easy Field Maintenance
Applications:
  • Heating Systems
  • Air Conditioning Systems
  • Recirculation
  • Booster Service
  • Cooling Towers
  • Commercial Applications--Laundry Equipment, Bottle Washers, Dry Cleaning Plants
  • Golf Courses, Lawn Sprinklers
  • Livestock Watering


1600 Series Cast Iron Circulating Pump, 1/4 HP

Q&A: Ask the Questions, share answers