1900 Series Close Coupled In-Line Bronze Pump, 3/4 HP

1900 Series Close Coupled In-Line Bronze Pump, 3/4 HP

SKU:1915B1E10133175

Brand: Taco

Taco
1915B1E10133175 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Application: Heating
Material: Bronze
Hertz: 60
Voltage:
?
230v
115v
Horse Power:
?
3/4
Type: Pump
RPM: 1725
Phase: 1
Max Pressure (PSI): 175 psi
Max Temp (F): 250°F
Connection Size: 1-1/2"
Connection Type: Flanged
Warranty: 1-Year Limited Warranty

Description for Taco 1915B1E10133175

The Taco 1900 Series Close-Coupled In-Line Pumps are designed to be energy efficient and fit anywhere in the piping layout. The 1900 Series is self supported by the piping and can be installed horizontally or vertically. The pump and sealed ball bearing motor are maintenance free. Rear pull-out design and standard motor simplify servicing and a single seal and shaft sleeve fits all models.

Features:

  • Energy efficient, compact design
  • Installs vertically or horizontally
  • Self-supporting design
  • Maintenance free
  • Easy servicing
Typical Commercial Applications:
    Hot & chilled water circulation
  • Cooling towers/booster pumps
  • Golf courses/lawn sprinklers
  • Agricultural/livestock watering
  • Dishwashers/bottle washers
  • Laundry Equipment

PLEASE NOTE: The product weighs 90 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

1900 Series Close Coupled In-Line Bronze Pump, 3/4 HP

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons