1-1/2" Taco Cast Iron Threaded Freedom Flange Set (for 0012-F4, 1400-30, 1400-40, 2400-30, 2400-40) Zoom

1-1/2" Taco Cast Iron Threaded Freedom Flange Set (for 0012-F4, 1400-30, 1400-40, 2400-30, 2400-40)

SKU:194-1542F

Brand: Taco

Taco
Qty Price
$23.85
/ each
In Stock! Ships in 24-48 Hours
(22 Available)

Specs

Material: Cast Iron
Connection Type: Threaded
Connection Size: 1-1/2"
Type: Pump Flanges
Accessory For: 0012-F4 Pumps
2400-30 Pumps
2400-40 Pumps
1400-30 Pumps
1400-40 Pumps

Description for Taco 194-1542F

  • Cast Iron threaded freedom flange
  • For 0012-F4, 1400-30, 1400-40, 2400-30, 2400-40

1-1/2" Taco Cast Iron Threaded Freedom Flange Set (for 0012-F4, 1400-30, 1400-40, 2400-30, 2400-40)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons