1-1/2" Universal (CI) Taco Flo-Chek Zoom

1-1/2" Universal (CI) Taco Flo-Chek

SKU:222-6

Brand: Taco

Taco
Qty Price
$87.95
/ each
$254.55 / box (3 units x $84.85)
In Stock! Ships in 24-48 Hours
(53 Available)
4

Specs

Connection Type: Threaded
Size: 1-1/2"
Material: Cast Iron
Application: Heating
Max Pressure (PSI): 125 psi
Position: Horizontal
Temperature Range (F): 277°F Max

Description for Taco 222-6


For more than 40 years, designers and installers have used Taco Flo-Cheks in forced hot water heating systems to prevent (gravity circulation during periods when the boiler is hot, but the space heating zone is not wanted. This makes it possible to use the heating boiler to maintain domestic hot water year-round. You can also use Flo-Cheks in systems with multiple circulator zones to allow heat to flow only into the zones that are calling for heat. In addition, the thumb screw can be opened manually for gravity feed applications, if the main circulator stops operating.
Features Include:
Automatically Opens When Circulator Starts Running Cast Iron, Universal Body or Bronze Sweat-In Configuration
125 PSI Maximum Operating Pressure (862 kPa)
277 degrees F Maximum Operating Temperature (136 degrees C)

1-1/2" Universal (CI) Taco Flo-Chek

REVIEW SNAPSHOT®

by PowerReviews
1" Universal (CI) Taco Flo-Chek
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(0 of 1 customers found this review helpful)

 
5.0

works..good

By ed

from pa

Verified Buyer

Comments about 1" Universal (CI) Taco Flo-Chek:

a-ok

 
5.0

Recommended

By julio

from bridgeport, ct

Verified Buyer

Comments about 3/4" IPS Universal (CI) Taco Flo-Chek:

this product is great when having more than one zone a must to avoide the circulator from other zone take your heat away from either zone each zone must have a flow check valve to avoid problems

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

14 Questions | 17 Answers
Displaying questions 1-10Previous | Next »
  • 1" Universal (CI) Taco Flo-Chek

    Q:

    I have a taco 220 flow check valve. Should the manual adjust be normally not touched?
    Asked on 3/17/2014 by jay

    1 answer

    • CUSTOMER CARE

      A:

      Yes, The valve operation is normally automatic. The manual thumb screw feature is used when the circulator pump is not functioning for gravity flow applications.

      Answered on 3/18/2014 by PexSupplyStaff from New York
  • 1" Universal (CI) Taco Flo-Chek

    Q:

    Can these be installed on the return side of a hydronic system, or must they be on the supply side?
    Asked on 12/4/2013 by DIY Dan from Upstate NY

    3 answers

    • VERIFIED BUYER

      A:

      Hi, I suppose these can be installed on the return side of an hydronic system. I had lots of problems with this check valve rusting on me and then not working. I would recommend the brass ones instead which are rated for potable water. These rusted on me withing a year and the brass ones I have had installed about a year and a half and are still working well. Kyle

      Answered on 12/8/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I always install flo check valves on the header after the air scoop. it makes a more positive system.

      Answered on 12/5/2013 by Joe from Nesconset NY
    • VERIFIED BUYER

      A:

      Yes, a flow check can be installed on the return.

      Answered on 12/5/2013 by Anonymous
  • 3/4" IPS Universal (CI) Taco Flo-Chek

    Q:

    System is older. 3 zones on forced hot water system. Pumps r on return line. When basement heat calls, water is slowly going to top floor supply. They have flow check on supplies, should I replace flow check?
    Asked on 1/8/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      We would think that the flow check's weight is stuck and just needs to be adjusted.

      Answered on 1/12/2012 by PexSupply Staff from NY
  • 3/4" IPS Universal (CI) Taco Flo-Chek

    Q:

    My taco 218 is leaking a little up around the threaded cap and has corrosion around where water is weeping. What should I do ?
    Asked on 1/1/2012 by Jerry from Whitinsville, MA

    1 answer

    • A:

      You should cut off the water supply, remove the cap and clean the threads with a wire brush, wrap the threads with Teflon tape and put the cap back on. This should stop your weeping water.

      Answered on 1/9/2012 by Anonymous from None
  • 1" Universal (CI) Taco Flo-Chek

    Q:

    IS THE CHECK CONSIDERED TO BE WEIGHTED?
    Asked on 12/15/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 12/16/2011 by PexSupply Staff from NY
    • A:

      Yes, this is a weighted Check.

      Answered on 12/23/2011 by Anonymous from None
  • 3/4" IPS Universal (CI) Taco Flo-Chek

    Q:

    Can I use the Taco Flo-Check with a hot water system filled with Polypropolene or will the polypropolene make the Flo-Check in operfative. I now have Bell & Gossett Flow valves which are inoperative.
    Asked on 11/19/2011 by Leigh from Long Lake, NY

    1 answer

    • CUSTOMER CARE

      A:

      This unit will work with a system the is max at 50% glycol mixture.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • 3/4" IPS Universal (CI) Taco Flo-Chek

    Q:

    can i mount it vertical.
    Asked on 9/23/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      There are three points on this unit, so you can mount it vertically.

      Answered on 9/27/2011 by PexSupply Staff from NY
  • 1-1/4" Universal (CI) Taco Flo-Chek

    Q:

    The first two radiators in the sytem give off heat when the boiler is making domestic hot water. The Taco universal check valve is one year old should I replace it or should I make some adjustment to the system. The expansion tank is set at 12 psig.
    Tahnks
    Asked on 3/28/2011 by michael from new york

    1 answer

    • CUSTOMER CARE

      A:

      It appears to us that you may have to adjust the check valve.

      Answered on 4/4/2011 by PexSupply Staff from NY
  • 1-1/4" Universal (CI) Taco Flo-Chek

    Q:

    I have the TACO 220 universal flochek and it seems to be leaking a bit from the top thumb screw location - can this be sealed or do i need to replace the whole valve?
    Asked on 3/9/2011 by Craig from West Hartford, CT

    1 answer

    • CUSTOMER CARE

      A:

      The replacement part for the Taco 220 Flo-Chek is 220-058RP.

      Answered on 3/9/2011 by PexSupply Staff from NY
  • 1" Universal (CI) Taco Flo-Chek

    Q:

    I need more heat. Which way show the thumb screw be?: Tightened all the way in. or back out? Would I be able to turn the thumb screw to far out. Oh I have a TACO 220 universal flochek. thank you
    Asked on 1/19/2011 by Victor from Kenosha, Wisconsin

    1 answer

    • CUSTOMER CARE

      A:

      Backing out the thumb screw will give you the most flow. There is a stop point on the screw that will not allow you to take it all the way out.

      Answered on 2/1/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons