Cast Iron 2400 Series Circulator Pump, 1/6 HP Zoom

Cast Iron 2400 Series Circulator Pump, 1/6 HP

SKU:2400-30

Brand: Taco

Taco
Qty Price
$294.35
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
3

Specs

Material: Cast Iron
Application: Heating
Voltage:
?
115v
Amperage:
?
1.9
Max Pressure (PSI): 150 psi
Type: Pump
Horse Power:
?
1/6
Connection Size: 1-1/4"
1-1/2"
Flow Range (GPM): 0-57
Max Flow (GPM): 57
Head Range (ft.): 0-29
Max Head (Ft): 29
Hertz: 60
Phase: 1
RPM: 3450
Temperature Range (F): 40°-225°F
Connection Type: Flanged
Threaded

Description for Taco 2400-30

Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for- life bearings, Noryl® impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

The compact 2400 Series High Capacity Circulators are for use in a wide range of larger residential and commercial hydronic systems. Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils. The Stainless Steel 2400 Series should be used for open, domestic water recirculation systems. The unitized, carbon/silicon-carbide mechanical seal is easy to service in only a few minutes.

Features:

  • Compact, space saving design
  • Powerful close-coupled, maintenance free motor
  • Superior efficiency, high starting torque
  • Permanently lubricated, sealed for life bearings
  • Rugged 1/2" Stainless Steel Shaft
  • Carbon/Silicon-Carbide mechanical seal for long life
  • Universal flange to flange dimensions - Ideal for retrofits
  • Anti-Condensate design for chilled water
  • Dual electrical knock-outs
  • Dual pressure taps, suction/discharge

Cast Iron 2400 Series Circulator Pump, 1/6 HP

REVIEW SNAPSHOT®

by PowerReviews
TacoCast Iron 2400 Series Circulator Pump, 1/6 HP
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Powerfull pump

By MIHEATERMAN

from Michigan

Verified Buyer

Comments about Cast Iron 2400 Series Circulator Pump, 1/6 HP:

Using this pump as the supply from wood boiler to zoning manifold that feeds 3 smaller pumps. It's large flow volume is able to supply all the flow needed for the job.

 
5.0

Circulator pump that is easy to install

By Doc Holiday

from Virginia, Illinois

Verified Buyer

Comments about Cast Iron 2400 Series Circulator Pump, 1/6 HP:

This is a good replacement product for your home hot water heating system. Match your needs and situation with the graph on the tech page on the website to make sure you order the right model. This unit was easy to install and mine is working just fine. You don't have to be a pipe fitter to do this.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons