Cast Iron 2400 Series Circulator Pump, 1/2 HP Zoom

Cast Iron 2400 Series Circulator Pump, 1/2 HP

SKU:2400-50

Brand: Taco

Taco
Qty Price
$473.95
/ each
$919.50 / box (2 units x $459.75)
In Stock! Ships in 24-48 Hours
(1 Available)
5

Resources

Specs

Material: Cast Iron
Application: Heating
Voltage:
?
115v
Amperage:
?
4.9
Max Pressure (PSI): 150
Type: Pump
Horse Power:
?
1/2
Connection Size: 1"
3/4"
1-1/4"
1-1/2"
Max Flow (GPM): 38
Max Head (Ft): 46
Hertz: 60
Phase: 1
RPM: 3450
Temperature Range (F): 40°-225°F
Connection Type: Flanged
Threaded

Description for Taco 2400-50

Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for- life bearings, Noryl® impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

The compact 2400 Series High Capacity Circulators are for use in a wide range of larger residential and commercial hydronic systems. Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils. The Stainless Steel 2400 Series should be used for open, domestic water recirculation systems. The unitized, carbon/silicon-carbide mechanical seal is easy to service in only a few minutes.

Features:

  • Compact, space saving design
  • Powerful close-coupled, maintenance free motor
  • Superior efficiency, high starting torque
  • Permanently lubricated, sealed for life bearings
  • Rugged 1/2" Stainless Steel Shaft
  • Carbon/Silicon-Carbide mechanical seal for long life
  • Universal flange to flange dimensions - Ideal for retrofits
  • Anti-Condensate design for chilled water
  • Dual electrical knock-outs
  • Dual pressure taps, suction/discharge

Cast Iron 2400 Series Circulator Pump, 1/2 HP

REVIEW SNAPSHOT®

by PowerReviews
TacoCast Iron 2400 Series Circulator Pump, 1/2 HP
 
3.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

67%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Good pump for the bigger jobs of heating

By Farmerdudes

from North West US

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Cast Iron 2400 Series Circulator Pump, 1/2 HP:

        Used where larger volume and head pressure are needed.

        Easy to install and fits in same space as smaller circulation pumps.

        Should be rotated before using

        • Primary use:
        • Business
         
        5.0

        Great product, solved my problem

        By Gary

        from St. Paul, Minnesota

        Verified Buyer

        Comments about Cast Iron 2400 Series Circulator Pump, 1/2 HP:

        I had a smaller pump that was not working well. I could not get enough heat to 2nd story apartment. I asked tech dept for a recommendatioin and they suggested the 1/2 hp Taco. I installed it and it worked wonderful, everyone is warm and happy. That includes me.

         
        1.0

        Short life

        By mox

        from Pacific Northwest

        Verified Buyer

        Comments about Cast Iron 2400 Series Circulator Pump, 1/2 HP:

        We installed the unit to circulate water from a hot water unit. Within a couple of days it was making ugly noises. We quickly ordered another one which arrived the day after the first unit died completely.

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 3 Answers
        Displaying questions 1-3
        • Cast Iron 2400 Series Circulator Pump, 1/2 HP

          Q:

          I currently have a taco 1/25 hp pump model 007-f5, a heating person came to my home and said the pump is too small for our radiant heat ( the water returns cold leading him to believe the is insufficient water going through the pipes) I am thinking of replacing it with a 1/2 hp unit, what do you recommend
          Asked on 3/19/2014 by Rob

          1 answer

          • VERIFIED BUYER

            A:

            There's a lot more you need to consider than horsepower, like feet of head, and losses in the piping system.
            Have you consulted a Pump Capacity chart, like gone to TACO's website and looked at the curves??
            More Horsepower may be the right answer, but how much more is hard to know without more information on the whole system.
            It's true that if you move more water through the system, there will be more heat in it. Beyond that I can't give any advice without more information.
            Feel free to write back if you want.
            Thanks, J

            Answered on 3/19/2014 by JayC from Fairlee Vt
        • Cast Iron 2400 Series Circulator Pump, 1/2 HP

          Q:

          Can the 2400-50 replace the 1400-70.
          Asked on 7/31/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            The manufacturer recommends 2400-70 as the replacement for 1400-70.

            Answered on 8/2/2011 by PexSupply Staff from NY
        • Cast Iron 2400 Series Circulator Pump, 1/2 HP

          Q:

          1 1/2 flanges what part number will i need
          Asked on 10/6/2010 by dino from ill

          1 answer

          • CUSTOMER CARE

            A:

            The part number for the 1-1/2" flanges for this pump is 194-1542F.

            Answered on 10/7/2010 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product?