Cast Iron 2400 Series Circulator Pump, 1/2 HP Zoom

Cast Iron 2400 Series Circulator Pump, 1/2 HP

SKU:2400-70

Brand: Taco

Taco
Qty Price
$657.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
3

Specs

Material: Cast Iron
Application: Heating
Voltage:
?
115v
Amperage:
?
4.9
Max Pressure (PSI): 150 psi
Type: Pump
Horse Power:
?
1/2
Connection Size: 2"
Max Flow (GPM): 150
Flow Range (GPM): 0-150
Head Range (ft.): 0-22
Max Head (Ft): 22
Hertz: 60
Phase: 1
RPM: 3450
Temperature Range (F): 40°-225°F
Connection Type: Flanged
Threaded

Description for Taco 2400-70

Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for- life bearings, Noryl® impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

The compact 2400 Series High Capacity Circulators are for use in a wide range of larger residential and commercial hydronic systems. Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils. The Stainless Steel 2400 Series should be used for open, domestic water recirculation systems. The unitized, carbon/silicon-carbide mechanical seal is easy to service in only a few minutes.

Features:

  • Compact, space saving design
  • Powerful close-coupled, maintenance free motor
  • Superior efficiency, high starting torque
  • Permanently lubricated, sealed for life bearings
  • Rugged 1/2" Stainless Steel Shaft
  • Carbon/Silicon-Carbide mechanical seal for long life
  • Universal flange to flange dimensions - Ideal for retrofits
  • Anti-Condensate design for chilled water
  • Dual electrical knock-outs
  • Dual pressure taps, suction/discharge

Cast Iron 2400 Series Circulator Pump, 1/2 HP

REVIEW SNAPSHOT®

by PowerReviews
TacoCast Iron 2400 Series Circulator Pump, 1/2 HP
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Fast, Easy, Convenient, and well priced

By MechContractor1919

from Milwaukee

Verified Buyer

Comments about Cast Iron 2400 Series Circulator Pump, 1/2 HP:

I work for a mechanical contractor and we normally use part houses in the area. We got this part faster and it was less expensive than any place in the area.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons