1" Horizontal (Bronze) Taco Flo-Chek Zoom

1" Horizontal (Bronze) Taco Flo-Chek

SKU:241-4

Brand: Taco

Taco
Qty Price
$48.95
/ each
$284.70 / box (6 units x $47.45)
In Stock! Ships in 24-48 Hours
(80 Available)
0

Resources

Specs

Connection Type: Sweat
Size: 1"
Material: Bronze
Application: Heating
Max Pressure (PSI): 125 psi
Position: Horizontal
Temperature Range (F): 277°F Max

Description for Taco 241-4

For more than 40 years, designers and installers have used Taco Flo-Cheks in forced hot water heating systems to prevent (gravity circulation during periods when the boiler is hot, but the space heating zone is not wanted. This makes it possible to use the heating boiler to maintain domestic hot water year-round. You can also use Flo-Cheks in systems with multiple circulator zones to allow heat to flow only into the zones that are calling for heat. In addition, the thumb screw can be opened manually for gravity feed applications, if the main circulator stops operating.

Features Include:

  • Automatically Opens When Circulator Starts Running
  • Cast Iron, Universal Body or Bronze Sweat-In Configuration
  • 125 PSI Maximum Operating Pressure (862 kPa)
  • 277 degrees F Maximum Operating Temperature (136 degrees C)

Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1" Horizontal (Bronze) Taco Flo-Chek

REVIEW SNAPSHOT®

by PowerReviews
3/4" CxC Horizontal (Bronze) Taco Flo-Chek
 
4.4

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

Works

By Chris

from Boston

Verified Reviewer

Comments about 3/4" CxC Horizontal (Bronze) Taco Flo-Chek:

Works great. Must be installed horizontally.

 
4.0

Completely solved my problem

By andyv

from Canaan, NH

Verified Buyer

Comments about 1" Horizontal (Bronze) Taco Flo-Chek:

My new geothermal Unico miniduct system was circulating warm or cold water even when the pump was off. A friend mentioned the idea of "ghost circulation" and recommended I try a "gravity flow check valve".

This was quick and easy to install, and totally solved the problem. Supply House was really deasy to deal with and thepart came before it was promised.

 
3.0

Works but leaks

By Bob

from Boston, MA

Comments about 3/4" CxC Horizontal (Bronze) Taco Flo-Chek:

I installed 4 of these in a system with multiple circulators. They stopped the "phantom" circulation in an "off" zone when another zone was "on".

But they have leaked. The knob on top is for forcing the valve open, for gravity circulation when there is a loss of power. But that means there is a shaft that passes through a gland. If the knob is not tight enough, the gland leaks. They have all leaked & I have had to re-tightened them (with a wrench), one of them four times.

 
5.0

Works as Advertised

By FJW

from Lamoni, Iowa

Verified Buyer

Comments about 3/4" CxC Horizontal (Bronze) Taco Flo-Chek:

A very simple valve, but worked as advertised. It stopped the gravity circulation.

 
5.0

3/4" CxC Horizontal (Bronze) Taco Flo-Ch

By dean

from albany, ny

Verified Buyer

Comments about 3/4" CxC Horizontal (Bronze) Taco Flo-Chek:

works great. stopped convection circulation on my air handler in the attic. hopefully saving me money!

 
4.0

Flos well

By yep

from Baltimore , Md

Verified Buyer

Comments about 1" Horizontal (Bronze) Taco Flo-Chek:

This is the product that was in my system. So I am replacing it with the same product

 
5.0

Recommended

By Kasper

from Wisconsin

Verified Buyer

Comments about 3/4" CxC Horizontal (Bronze) Taco Flo-Chek:

I'm useing this flow valve on my heated kitchen floor. It's connected to my water heater on the return side. It works great to stop the 'gravity pull' effect from cool water falling back to the heater. When the days get colder, I can open the valve easily and allow gravity to move the water without the pump.
A 1/2" option would really be nice. 3/4" is really overkill for this application.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 8 Answers
Displaying questions 1-7
  • 1" Horizontal (Bronze) Taco Flo-Chek

    Q:

    IS THIS CHECK CONSIDERED TO BE A WEIGHTED TYPE?
    Asked on 12/15/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 12/16/2011 by PexSupply Staff from NY
    • A:

      Yes the Horizontal (Bronze) Taco Flo-Chek is considered to be a "weighted" chek.

      Answered on 12/19/2011 by Anonymous from None
  • 3/4" CxC Horizontal (Bronze) Taco Flo-Chek

    Q:

    How do i adjust the flo chek. All the way in for pump open? a the way out for gravity? Thanks
    Asked on 11/3/2011 by paul from Houghton Lake Mi.

    1 answer

    • CUSTOMER CARE

      A:

      The flow check has a thumb screw that is on top of the unit to adjust the weight in the check valve.

      Answered on 11/4/2011 by PexSupply Staff from NY
  • 3/4" CxC Horizontal (Bronze) Taco Flo-Chek

    Q:

    I have one of these valves and every season I have to bang the valve to get it to work, otherwise, heat is always going to the zone. Do you sell any replacement parts for this so I don't have to solder a new one on?
    Asked on 10/28/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The cap and disc assembly is part number 219-230RP

      Answered on 11/4/2011 by PexSupply Staff from NY
  • 3/4" CxC Horizontal (Bronze) Taco Flo-Chek

    Q:

    I have a solar hot water system and at night the hot water circulates back up to the collector. Is this the right check valve to prevent circulation at night?
    Asked on 3/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can use this unit.

      Answered on 3/21/2011 by PexSupply Staff from NY
  • 3/4" CxC Horizontal (Bronze) Taco Flo-Chek

    Q:

    The Weil McLain Ultra boiler requires a "flow/check valve with weighted seats to prevent gravity circulaion" for each zone with a circulating pump. Does this valve meet these requirements? Or could I just use the Taco IFC pump?
    Asked on 1/27/2011 by Anonymous from Marquette, MI

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this valve meets those requirements. As long as you already have a pump, you do not need an IFC pump.

      Answered on 1/28/2011 by PexSupply Staff from NY
  • 3/4" CxC Horizontal (Bronze) Taco Flo-Chek

    Q:

    Is this the correct flow-check to use in conjunction with the Taco 5003 Mixing Valve for a "typical domestic water installation" as seen in the diagram found within the instruction sheet for the 5003?
    Asked on 1/22/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 2/1/2011 by PexSupply Staff from NY
  • 3/4" CxC Horizontal (Bronze) Taco Flo-Chek

    Q:

    My heating system was installed with the circulators on the return side of my boiler. I have 9 zones. Just regular Taco check valves were installed verticuly off the manifold on the supply side ofn the boiler and two of the second floor zones heat up when heat is not called for. I was told to remove the regular check valve and install the Taco flo-checks. Is this accurate information and does it sound like my heating system was installed correctly?

    Thank you very much, Joe
    Asked on 1/12/2011 by Joe from Hanover, MA

    1 answer

    • CUSTOMER CARE

      A:

      We recommend that you make sure your current check valves are installed correctly and are not defective.

      Answered on 1/28/2011 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?