1-1/2" Threaded Shut-Off Freedom Flange Set Zoom

1-1/2" Threaded Shut-Off Freedom Flange Set

SKU:246-1

Brand: Taco

Taco
246-1 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Material: Brass
Connection Size: 1-1/2"
Connection Type: Threaded
Type: Isolation Flange
Accessory For: 00 Series Pumps
110 Pumps
111 Pumps
112 Pumps
113 Pumps
2400-10 Pumps
2400-20 Pumps
2400-50 Pumps

Description for Taco 246-1

Note: Not Compatible with 0012 Series Pumps


Features:

  • Easy 1/4-turn Open/Close Operation
  • Positive Shut-off, Leak Free Design
  • Solid Brass Uni-Body Construction
  • Chrome/Brass Valve Ball
  • High Quality Teflon Seats
  • Full Port Ball Valve For Unrestricted Flow
  • 150# WP, 600 WOG
Available Sizes:
  • 1/2" - 1-1/2" NPT
  • 1/2" - 1-1/4" Sweat
Includes Bolts, Nuts and Optional T-handle
Ref: Taco-HVAC.com

1-1/2" Threaded Shut-Off Freedom Flange Set

REVIEW SNAPSHOT®

by PowerReviews
Taco3/4" Threaded Shut-Off Freedom Swivel-Flange Set
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (5)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

        (1 of 1 customers found this review helpful)

         
        4.0

        I would buy again

        By morjanjak

        from Salt Lake City, Utah

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Threaded Shut-Off Freedom Swivel-Flange Set:

              Works great for me

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              5.0

              Perfect for pump maintenance

              By BHTSr

              from Sanford, NC

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Threaded Shut-Off Freedom Swivel-Flange Set:

                    A ball valve with only two connection points replaces the flange-nipple-ball valve with four connection points...cuts the opportunity for leaks in half, is less expensive than the stackup of fittings, and making maintenance almost mess-free. Great product!

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    4.0

                    Taco Shut-Off Flange Set

                    By RAM

                    from Incline Village, NV

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1-1/4" Threaded Shut-Off Freedom Swivel-Flange Set:

                          Got this flange set to replace the Taco flanges originally installed in my hydronic home heating system (12 years ago) which had the screw-type shut off fittings. The screws were corroding and leaking, and also difficult-if not impossible-to close. The new flanges have a nice, big lever to open and shut the valve and are much more usable, but still are short enough to replace the original type without much need for cutting pipe, etc. Only problem is they did not ship with gaskets. Was this an oversight or what? The Grundfos isolation valves I used to replace the original Taco's elsewhere in my system (where I had more room for the larger Grundfos valve) DID come with stainless nuts, bolts and the appropriate rubber gaskets.

                          • Primary use:
                          • Personal

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          Real Freedom with TACO pumps!

                          By Van the Orchidman

                          from Fayetteville, NC

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1-1/4" Bronze Threaded Shut-Off Freedom Flange Set:

                                I have been in the Greenhouse business for 35 years and have found tha TACO circulating pumps to be one of the best in dependable operation. One way to really have a 'safety margin' during heating problems is to use the Flange Valves with the installation of the TACO pump. This facilitates a quick change-out for a TACO cartridge within 15 minutes! I highly recommend this combination for your greenhouse operation!

                                • Primary use:
                                • Business

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                flawless

                                By CZ

                                from Nothern Illinois

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" Threaded Shut-Off Freedom Swivel-Flange Set:

                                      installed easy and has functions properly since installation last year!!

                                      • Primary use:
                                      • Personal

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Cut out a step!

                                      By DIY Homeowner

                                      from Patchogue, NY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" Threaded Shut-Off Freedom Swivel-Flange Set:

                                            Buying this flange set made my job a lot easier. I didn't have to sweat the flanges. Just used threaded male adapters and was done. The 1/4 turn makes for easy shut off to replace circulator and leak free. Price beats all on-line store. [...]

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            8 Questions | 16 Answers
                                            Displaying questions 1-8
                                            • 3/4" Threaded Shut-Off Freedom Swivel-Flange Set

                                              Q:

                                              WILL THIS WORK ON TACO 007-F5
                                              Asked on 11/12/2014 by jake from RUSSELLVILLE, KY

                                              2 answers

                                              • VERIFIED BUYER

                                                A:

                                                yes

                                                Answered on 11/13/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                yes
                                                Sent from Windows Mail

                                                Answered on 11/12/2014 by Anonymous
                                            • 1-1/2" Threaded Shut-Off Freedom Swivel-Flange Set

                                              Q:

                                              Will these work with a Taco model 007-F5
                                              Asked on 9/25/2014 by Tom from NY

                                              2 answers

                                              • VERIFIED BUYER

                                                A:

                                                I would say yes. They are interchangeable.
                                                Steve Wittmann
                                                Coast Chlorinator
                                                Biloxi, Ms. 39532

                                                Answered on 9/29/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                These definitely work with a Taco 007 pump. The o-rings seat against the
                                                flat brass face and are held with 2 bolts per flange. Sony know what you
                                                have for existing pipe on your pump leg, but you can adapt to fit the
                                                1-1/2" FIPT as needed. Real nice for easy pump service in the future.
                                                On Thursday, September 25, 2014, SupplyHouse Team <

                                                Answered on 9/25/2014 by Anonymous
                                            • 1/2" Threaded Shut-Off Freedom Swivel-Flange Set

                                              Q:

                                              Will this shut-off work with the Taco HEC-2 Bumble Bee pump?
                                              Asked on 3/6/2014 by Solar Projector

                                              4 answers

                                              • VERIFIED BUYER

                                                A:

                                                The use of these type of flanges are for easy sevicing. However they are
                                                not large enough should be 1-1/2.

                                                Answered on 3/7/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                Yes. However are you sure 1/2" is the size you need.

                                                Answered on 3/6/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                Yes the shutoff will work with the bumble bee pump. The pump flanges are all the same.

                                                Answered on 3/6/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                I don't see why not. The Bumble Bee is a flange-type connection which is
                                                standard for circa pumps.

                                                Answered on 3/6/2014 by Anonymous
                                            • 3/4" Threaded Shut-Off Freedom Swivel-Flange Set

                                              Q:

                                              will this work with Taco 2400-45s
                                              Asked on 9/10/2012 by dan from ottawa

                                              4 answers

                                              • VERIFIED BUYER

                                                A:

                                                yes it should work with that pump if you are only looking to hook to 3/4” pipe

                                                Answered on 9/10/2012 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                According to the following chart YES.
                                                http://s3.pexsupply.com/manuals/***.****06/79637_PROD_FILE.pdf

                                                Answered on 9/11/2012 by Anonymous
                                              • CUSTOMER CARE

                                                A:

                                                Yes, they will.

                                                Answered on 9/11/2012 by PexSupply Staff from NY
                                              • VERIFIED BUYER

                                                A:

                                                yes. The valved flange kit is the only way to go when installing a circ pump!

                                                Answered on 9/12/2012 by Anonymous
                                            • 3/4" Threaded Shut-Off Freedom Swivel-Flange Set

                                              Q:

                                              will these flanges work with a Grundfos UPS15-58FC circulator??
                                              Asked on 11/7/2011 by Nugget from Long Island Ny

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Yes, they will.

                                                Answered on 11/10/2011 by PexSupply Staff from NY
                                            • 1-1/4" Threaded Shut-Off Freedom Swivel-Flange Set

                                              Q:

                                              Will this set work with my bell and gossett NRF-33 ?
                                              Thanks ...
                                              Asked on 5/17/2011 by dana from NH

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Yes, it will.

                                                Answered on 5/18/2011 by PexSupply Staff from NY
                                            • 3/4" Threaded Shut-Off Freedom Swivel-Flange Set

                                              Q:

                                              Will these flanges work on the Taco 00R Pump?
                                              Asked on 2/24/2011 by Anonymous

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Yes, they will.

                                                Answered on 2/25/2011 by PexSupply Staff from NY
                                            • 3/4" Threaded Shut-Off Freedom Swivel-Flange Set

                                              Q:

                                              Is that 29.95 each or for a pair (2)
                                              Asked on 2/23/2011 by Floyd from New Hampshire

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The flanges come in boxes of 2. Each box currently costs $29.95.

                                                Answered on 2/24/2011 by PexSupply Staff from NY
                                            Displaying questions 1-8

                                            Do you have a question about this product?